Shop All Voice & Data Connectors
Murr Elektronik
M12 FEMALE 90° LED, PUR 4X0.34 YELLOW, UL/CSA, drag ch 10m
Mfr # 7000-12421-0341000
Zoro # G600458567
product price: $67.59
/ea
$67.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color yellow
- Shielded no
- Wire Gauge similar to AWG 22
- Jacket Material PUR
- Standards DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 7000-12421-0341000
- Zoro # G600458567
- Country of Origin Germany
- Category Voice & Data Connectors
Details
Color | yellow |
Shielded | no |
Wire Gauge | similar to AWG 22 |
Jacket Material | PUR |
Standards | DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform |
Cable Type | 3 (PUR) |
Material | PUR |
Temp. Range | -25 to +85 °C |
Description
M12 FEMALE 90° LED, PUR 4X0.34 YELLOW, UL/CSA, drag ch 10m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS RJ45 CAT5/5E Pass-Through Connect, PK 100 (RJ45-5100)
- WIEGMANN Fiberglass Enclosure, 12 in H, 10 in W, 5 in D, NEAM 4X; 6P; 12, Screw On (HW-J121005FCHSC)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 10 in D, NEMA 12; 13, Hinged (N12242010)
- ZORO SELECT GFCI Receptacle, General Purpose, 2-Poles (62168)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 4x0.34 gy UL/CSA 5m (7000-12221-2140500)
- MURR ELEKTRONIK M12 male 90° / M12 female 90° shielded Cube67, PUR 20AWG+22AWG shielded gn UL/CSA 10m (7000-46061-8021000)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM BI 11MM, PVC 3X0.75 GRAY, 3m (7000-11041-2160300)
- MURR ELEKTRONIK M12 MALE ON REAR OF MSUD DOUBLE VALVE PLUG 18MM, PUR 3X0.75 black UL/CSA, drag ch 0m (7000-41601-6360000)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 YELLOW, 5m (7000-18041-0160500)
- MURR ELEKTRONIK M8 FEMALE FLANGE PLUG A CODED FRONT MOUNT, PP-wires 4x0.25 1m (7000-08581-9690100)
- HUBBELL PREMISE WIRING Fiber Connector, 62.5 UM, OM1, ST, PK12 (FCST62M12)
- Murr Elektronik Voice & Data Connectors