Shop All Voice & Data Connectors
Murr Elektronik
M12 FEMALE 90° LED, PUR 4X0.34 GRAY, UL/CSA, drag ch 5m
Mfr # 7000-12421-2340500
Zoro # G500457974
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color gray
- Temp. Range -25 to +85 °C
- Jacket Material PUR
- Shielded no
- Cable Type 3 (PUR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 7000-12421-2340500
- Zoro # G500457974
- Country of Origin Germany
- Category Voice & Data Connectors
Details
Color | gray |
Temp. Range | -25 to +85 °C |
Jacket Material | PUR |
Shielded | no |
Cable Type | 3 (PUR) |
Material | PUR |
Standards | DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform |
Wire Gauge | similar to AWG 22 |
Description
M12 FEMALE 90° LED, PUR 4X0.34 GRAY, UL/CSA, drag ch 5m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU20020)
- KILLARK Nipple, Conduit, 2 In (AN-6)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Box Lug, Class J Fuse Type (CH30J2I)
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Carpet Flange, 3 Gang, Rectangular, Non-Metallic (PFBRFGY3)
- MURR ELEKTRONIK M8 male 0° with cable, PUR 3x0.25 ye UL/CSA+drag chain 5m (7000-08001-0300500)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 4x0.34 ye UL/CSA 5m (7000-12221-0140500)
- MURR ELEKTRONIK ADAPTOR M8 MALE / M8 FEMALE CONF. 1, 3, 4 (7000-88501-0000000)
- MURR ELEKTRONIK M8 female 0° with cable, PVC 3x0.25 bk UL/CSA 2m (7000-08041-6100200)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 4x0.34 gy UL/CSA 5m (7000-12221-2140500)
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 24..230V LED M16x1.5 (7000-29281-0000000)
- ECLIPSE TOOLS QuikThru Modular Plugs, CAT5/5e, PK100 (902-549-100)
- Murr Elektronik Voice & Data Connectors