Shop All Voice & Data Connectors
Murr Elektronik
M12 FEMALE 90° LED, PUR 4X0.34 black UL/CSA, drag ch 10m
Mfr # 7000-12421-6341000
Zoro # G800457605
product price: $70.15
/ea
$70.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color black
- Standards DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
- Temp. Range -25 to +85 °C
- Shielded no
- Cable Type 3 (PUR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 7000-12421-6341000
- Zoro # G800457605
- Country of Origin Germany
- Category Voice & Data Connectors
Details
Color | black |
Standards | DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform |
Temp. Range | -25 to +85 °C |
Shielded | no |
Cable Type | 3 (PUR) |
Jacket Material | PUR |
Wire Gauge | similar to AWG 22 |
Material | PUR |
Description
M12 FEMALE 90° LED, PUR 4X0.34 black UL/CSA, drag ch 10m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Liquid Tight Connector, 3/4in., 90 deg, Slv (4972AL)
- ZSI Cushion Strip, Black, 10 ft., Strut Conduit (AS1)
- BELL OUTDOOR Electrical Box, 45 cu in, Square Box, 2 Gang, Steel, Square (256)
- IDEAL Twist On Wire Connector, 16-6 AWG, PK15 (30-1163P)
- MURR ELEKTRONIK ADAPTOR M8 MALE 3 POLE/ M12 FEMALE CONF. 1, 3, 4 (7000-88521-0000000)
- MURR ELEKTRONIK M12 MALE ON REAR OF MSUD DOUBLE VALVE PLUG 18MM, PVC 3X0.75 YELLOW, 0m (7000-41581-0160000)
- MURR ELEKTRONIK M8 female 90° with cable, PUR 3x0.25 bk UL/CSA+drag chain 5m (7000-08081-6300500)
- MURR ELEKTRONIK T coupler M12 male / M12 female (7000-41121-0000000)
- MURR ELEKTRONIK M12 MALE ON REAR OF MSUD VALVE PLUG FORM BI 11MM (7000-42061-0000000)
- MURR ELEKTRONIK MOSA M12 MALE 0° FIELD-WIREABLE (IDC), 4-pol. 0.25€¦0.5mm² (7000-12481-0000000)
- MURR ELEKTRONIK M12 MALE 0° SELF WIREABLE SCREW TERMINAL, 5-pol. 0, 14 - 1, 5mm², 2, 5-8mm cable diameter (7000-12731-0000000)
- Murr Elektronik Voice & Data Connectors