Shop All Voice & Data Connectors
Murr Elektronik
M12 female 0° with cable, PVC 5x0.34 ye UL/CSA 2m
Mfr # 7000-12241-0150200
Zoro # G700457736
$22.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color yellow
- Mounting Style inserted, tightened
- Material PUR
- Cable Type 1 (PVC)
- Standards DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Murr Elektronik
- MFR # 7000-12241-0150200
- Zoro # G700457736
- Country of Origin Czechia
- Category Voice & Data Connectors
Details
Color | yellow |
Mounting Style | inserted, tightened |
Material | PUR |
Cable Type | 1 (PVC) |
Standards | DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA |
Shielded | no |
Jacket Color | yellow |
Jacket Material | PVC |
Temp. Range | -25 to +85 °C |
Wire Gauge | similar to AWG 22 |
Description
M12 female 0° with cable, PVC 5x0.34 ye UL/CSA 2m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AC4)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 480 V AC, 25 A, Reversing: No (LC1D25T7)
- WIEGMANN Galvanized Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 1, Screw On (SC040604G)
- CAROL 14 AWG 2 Conductor Stranded Multi-Conductor Cable GY (E2052S.41.10)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 black UL/CSA, drag ch 10m (7000-18001-6361000)
- MURR ELEKTRONIK MOSA M8 female 0° field-wireable (IDC), 3-pol., 0, 25-0, 5mm² (7000-08365-0000000)
- MURR ELEKTRONIK M12 FEMALE 90° LED, PUR 3X0.34 GRAY, UL/CSA, drag ch 5m (7000-12401-2330500)
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 24€¦230V LED PG9 Bridge Rectifier (7000-29541-0000000)
- MURR ELEKTRONIK M12 male 0° / M12 male, 0°, shielded, Ethernet, PUR 2x2xAWG22 shielded gn UL, CSA 1m (7000-44511-7940100)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 GRAY, 5m (7000-18021-2160500)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 4x0.34 ye UL/CSA 5m (7000-12221-0140500)
- Murr Elektronik Voice & Data Connectors