Shop All Voice & Data Connectors
Murr Elektronik
M12 female 0° with cable, PVC 5x0.34 gy UL/CSA 5m
Mfr # 7000-12241-2150500
Zoro # G500459213
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color gray
- Shielded no
- Cable Type 1 (PVC)
- Mounting Style inserted, tightened
- Standards DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 7000-12241-2150500
- Zoro # G500459213
- Country of Origin Czechia
- Category Voice & Data Connectors
Details
Color | gray |
Shielded | no |
Cable Type | 1 (PVC) |
Mounting Style | inserted, tightened |
Standards | DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA |
Temp. Range | -25 to +85 °C |
Material | PUR |
Wire Gauge | similar to AWG 22 |
Jacket Color | gray |
Jacket Material | PVC |
Description
M12 female 0° with cable, PVC 5x0.34 gy UL/CSA 5m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS 24V-DC 7-1/2HP AC CONTACTOR (LP1D1201BD)
- SCHNEIDER ELECTRIC Legend holder, Harmony XB4, 30 x 40mm, plastic, without legend (ZBZ34)
- ROXTEC EZENTRY Cable/Pipe Seal, 0.13 to 0.65 in. dia. (EzEntry 10/10)
- HUBBELL 15A Midget Locking Flanged Inlet 2P 3W 120VAC (HBL7595N)
- MURR ELEKTRONIK M12 D-CODE MALE STRAIGHT 6..8MM (7000-14591-0000000)
- MURR ELEKTRONIK M12 FEMALE 90° LED, PUR 3X0.34 GRAY, UL/CSA, drag ch 5m (7000-12401-2330500)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 4x0.34 ye UL/CSA 5m (7000-12221-0140500)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM BI 11MM, PVC 3X0.75 GRAY, 3m (7000-11041-2160300)
- MURR ELEKTRONIK M12 FEMALE 90° FIELD-WIREABLE SCREW TERM., 5-pol. max.0, 75mm² 4-6mm (7000-13001-0000000)
- MURR ELEKTRONIK M8 female 0° with cable, PVC 4x0.25 gy UL/CSA 2m (7000-08061-2110200)
- HUBBELL PREMISE WIRING Fitting, Snap In, Pk10 (SFBG10)
- Murr Elektronik Voice & Data Connectors