Shop All Voice & Data Connectors
Murr Elektronik
M12 female 0° with cable, PVC 4x0.34 ye UL/CSA 10m
Mfr # 7000-12221-0141000
Zoro # G600457829
$28.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color yellow
- Wire Gauge similar to AWG 22
- Jacket Material PVC
- Standards DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
- Temp. Range -25 to +85 °C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Murr Elektronik
- MFR # 7000-12221-0141000
- Zoro # G600457829
- Country of Origin Germany
- Category Voice & Data Connectors
Details
Color | yellow |
Wire Gauge | similar to AWG 22 |
Jacket Material | PVC |
Standards | DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA |
Temp. Range | -25 to +85 °C |
Cable Type | 1 (PVC) |
Shielded | no |
Material | PUR |
Description
M12 female 0° with cable, PVC 4x0.34 ye UL/CSA 10m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 8 in. Eye (02403015)
- REMINGTON INDUSTRIES 3/4in. Heat Shrink 3:1 Sleeving, Red Adhesive-Lined Polyolefin Tubing, 2 ft Length (3/4POAHSRED2)
- RACO Plaster Ears, Box Accessory, Switch Box (963)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Angle Fittings - 3/4'', 10PK (BLTAF034010)
- MURR ELEKTRONIK M12 WRENCH AF 13 (7000-99109-0000000)
- MURR ELEKTRONIK EXACT8, 8XM8, 3 POLE, Conn.M12 12 pole (8000-88060-0000000)
- MURR ELEKTRONIK SVS ECO VALVE PLUG FORM A 18MM 250V, 3+PE field-wireable M20x1, 5 (7000-29415-0000000)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 5x0.34 ye UL/CSA 2m (7000-12241-0150200)
- MURR ELEKTRONIK M12 male 0° / M12 female 0°, PUR 4x0.34 bk UL/CSA+drag chain 5m (7000-40021-6340500)
- MURR ELEKTRONIK RJ45 male 0° / RJ45 male 0° shield Ethernet, PUR 2x2xAWG22 shielded gn UL, CSA 2m (7000-74301-7940200)
- LEGACY COUPLER TYPE D COLOR CONNECT 7PC 1/4" (LMA73457D)
- Murr Elektronik Voice & Data Connectors