Shop All Voice & Data Connectors
Murr Elektronik
M12 female 0° with cable, PVC 4x0.34 gy UL/CSA 5m
Mfr # 7000-12221-2140500
Zoro # G400457487
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color gray
- Jacket Material PVC
- Temp. Range -25 to +85 °C
- Cable Type 1 (PVC)
- Material PUR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 7000-12221-2140500
- Zoro # G400457487
- Country of Origin Germany
- Category Voice & Data Connectors
Details
Color | gray |
Jacket Material | PVC |
Temp. Range | -25 to +85 °C |
Cable Type | 1 (PVC) |
Material | PUR |
Shielded | no |
Standards | DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA |
Wire Gauge | similar to AWG 22 |
Description
M12 female 0° with cable, PVC 4x0.34 gy UL/CSA 5m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 25ft NEMA 5-20 T-Blade Indoor/Outdoor Extension Cord with Indicator Light (S520PR-025)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- QUEST TECHNOLOGY INTERNATIONAL Blank Keystone Insert - Black (NIN-1101)
- SUPERIOR ELECTRIC 100 Feet 12 AWG 3-Wire 125 Volt SJTW Indoor / Outdoor Extension Cord (EC123-100E)
- MURR ELEKTRONIK T-COUPLER SLIMLINE M12 MALE / 2X M8 FEMALE (7000-41211-0000000)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 4x0.34 bk UL/CSA 5m (7000-12221-6140500)
- MURR ELEKTRONIK T coupler M12 male / M12 female (7000-41121-0000000)
- MURR ELEKTRONIK M8 female 0° with cable, PUR 3x0.25 gy UL/CSA+drag chain 5m (7000-08041-2300500)
- MURR ELEKTRONIK M8 MALE 0° FIELD-WIREABLE SCREW TERM., 3-pol. 0, 14€¦0.5mm² (7000-08601-0000000)
- MURR ELEKTRONIK MSUD DOUBLE VALVE PLUG FORM A 18MM, PVC 4X0.75 black 5m (7000-58001-6170500)
- MURR ELEKTRONIK MOSA M12 MALE 0° FIELD-WIREABLE (IDC), 4-pol. 0.25€¦0.5mm² (7000-12481-0000000)
- Murr Elektronik Voice & Data Connectors