Shop All Voice & Data Connectors
Murr Elektronik
M12 female 0° with cable, PVC 4x0.34 gy UL/CSA 15m
Mfr # 7000-12221-2141500
Zoro # G800457339
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color gray
- Temp. Range -25 to +85 °C
- Cable Type 1 (PVC)
- Shielded no
- Wire Gauge similar to AWG 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 7000-12221-2141500
- Zoro # G800457339
- Country of Origin Germany
- Category Voice & Data Connectors
Details
Color | gray |
Temp. Range | -25 to +85 °C |
Cable Type | 1 (PVC) |
Shielded | no |
Wire Gauge | similar to AWG 22 |
Material | PUR |
Jacket Material | PVC |
Standards | DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA |
Description
M12 female 0° with cable, PVC 4x0.34 gy UL/CSA 15m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 5A, 1 Pole, 277/480V AC, C Curve (FAZ-C5/1-NA-SP)
- CALCONDUIT Nipple, 1 in. x 2-1/2 in., GRC (876636)
- EATON Miniature Neon Bulb, NE51H-R68,240V (28-3755)
- ZORO SELECT 18 AWG 4 Conductor Portable Cord 300V 250 ft. YL (2TYK6)
- MURR ELEKTRONIK T coupler M12 male / M12 female (7000-41121-0000000)
- MURR ELEKTRONIK M8 MALE 0° FIELD-WIREABLE SCREW TERM., 3-pol. 0, 14€¦0.5mm² (7000-08601-0000000)
- MURR ELEKTRONIK M12 MALE 90° FIELD-WIREABLE SCREW TERM., 4-pol. max.0, 75mm² 4-6mm (7000-12821-0000000)
- MURR ELEKTRONIK ADAPTOR M8 MALE / M8 FEMALE CONF. 1, 3, 4 (7000-88501-0000000)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 5x0.34 gy UL/CSA 3m (7000-12241-2150300)
- MURR ELEKTRONIK ADAPTOR M8 MALE 3 POLE/ M12 FEMALE CONF. 1, 3, 4 (7000-88521-0000000)
- ALLEN TEL Cat 5e 110 Cross Connect Kit-100 Pair, C4 Connectors (GB100-C4-KIT)
- Murr Elektronik Voice & Data Connectors