Shop All Voice & Data Connectors
Murr Elektronik
M12 female 0° with cable, PVC 4x0.34 gy UL/CSA 10m
Mfr # 7000-12221-2141000
Zoro # G100457381
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color gray
- Material PUR
- Temp. Range -25 to +85 °C
- Standards DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
- Cable Type 1 (PVC)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 7000-12221-2141000
- Zoro # G100457381
- Country of Origin Germany
- Category Voice & Data Connectors
Details
Color | gray |
Material | PUR |
Temp. Range | -25 to +85 °C |
Standards | DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA |
Cable Type | 1 (PVC) |
Wire Gauge | similar to AWG 22 |
Shielded | no |
Jacket Material | PVC |
Description
M12 female 0° with cable, PVC 4x0.34 gy UL/CSA 10m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Single Phase Transformer, 1.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (1.5S1F)
- SQUARE D Relay, 240VAC Coil Volts, 4PDT (8501RS14V14)
- PANDUIT Grounding Busbar, Copper (GB4B0612TPI-1)
- VICTRON ENERGY BlueSolar MPPT 100/15 Retail (SCC010015200R)
- MURR ELEKTRONIK M12 FEMALE 90° LED, PUR 3X0.34 GRAY, UL/CSA, drag ch 5m (7000-12401-2330500)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 4x0.34 bk UL/CSA 5m (7000-12221-6140500)
- MURR ELEKTRONIK M12 MALE 0° / M12 FEMALE 90° LED, PUR 4X0.34 GRAY, UL/CSA, drag ch 2m (7000-40341-2340200)
- MURR ELEKTRONIK M12 MALE 90° FIELD-WIREABLE SCREW TERM., 4-pol. max.0, 75mm² 4-6mm (7000-12821-0000000)
- MURR ELEKTRONIK M12 FEMALE 0° B CODED SHIELDED WIREABLE SCREW TERM., 5 POLE max. 0.75mm² 6-8mm PROFIBUS (7000-14021-0000000)
- MURR ELEKTRONIK M8 female 0° with cable, PVC 4x0.25 gy UL/CSA 3m (7000-08061-2110300)
- HUBBELL PREMISE WIRING Fiber Connector, 50 UM, OM3, SC, PK12 (FCSC900K50GM12)
- Murr Elektronik Voice & Data Connectors