Shop All Data & Ethernet Cables
Murr Elektronik
M12 FEMALE 0° SHIELDED, PVC 5X0.34 shielded GRAY, 3m
Mfr # 7000-13221-3480300
Zoro # G500448101
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shielded yes
- Jacket Color gray
- Total Number of Conductors - Data Cable 5
- Standards DIN EN 61076-2-101 (M12); CE conform
- Jacket Material PUR; PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 7000-13221-3480300
- Zoro # G500448101
- Country of Origin Czechia
- Category Data & Ethernet Cables
Dimensions
Bend Radius | 10 |
Details
Shielded | yes |
Jacket Color | gray |
Total Number of Conductors - Data Cable | 5 |
Standards | DIN EN 61076-2-101 (M12); CE conform |
Jacket Material | PUR; PVC |
Description
M12 FEMALE 0° SHIELDED, PVC 5X0.34 shielded GRAY, 3m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX20L-BS Battery Replaces Polaris 600 Rush IQ Shift Switchback 09-11 (YTX20L-BS444)
- ILC Replacement for Dantona Lr754 (LR754 DANTONA)
- ENERGIZER Energizer Max AAA Alkaline Battery, 1.5V DC, 24 Pack (E92)
- ICOM Portable Two Way Radio, Submersible, 6W (M73 PLUS 71 USA)
- MURR ELEKTRONIK M12 ADAPTOR ON REAR OF MSUD VALVE PLUG FORM A 18MM (7000-41441-0000000)
- GARDNER BENDER Modular Plug, RJ45 Connector, 8 Contact, 8 Position (GMC-88C6)
- BESTLINK NETWARE CAT5e RJ45 Full Shielded Inline Coupler (102003)
- WORKS Works 22-100-19 EPS 8-Pin Splitter Cable; 9 in. Long Each Leg (22-100-19)
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 50ft- Gray (100363GY)
- BESTLINK NETWARE RJ12 Modular Cable- 7ft- Straight (170111S)
- WAVENET CAT5 CABLE RISER 1000 FT BLUE (CAT5-CMR-BL)
- Murr Elektronik Data & Ethernet Cables