Shop All Voice & Data Connectors
Murr Elektronik
M12 FEMALE 0°, PVC 12x0, 14 black 5m
Mfr # 7000-19041-7020500
Zoro # G500458353
Free Shipping & Returns
$92.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color black
- Wire Gauge similar to AWG 26
- Standards DIN EN 61076-2-101 (M12); CE conform
- Material PUR
- Shielded no
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Murr Elektronik
- MFR # 7000-19041-7020500
- Zoro # G500458353
- Country of Origin Germany
- Category Voice & Data Connectors
Details
Color | black |
Wire Gauge | similar to AWG 26 |
Standards | DIN EN 61076-2-101 (M12); CE conform |
Material | PUR |
Shielded | no |
Cable Type | 1 (PVC) |
Jacket Material | PVC |
Temp. Range | -25 to +85 °C |
Mounting Style | inserted, tightened |
Description
M12 FEMALE 0°, PVC 12x0,14 black 5m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Electrical Box Cover, 2 Gang, Square, Steel, GFCI Receptacle/Toggle Switch, Raised (11436)
- KABLE KONTROL Kable Kontrol® Metal Detectable Zip Ties - 8" Long - 50 Lbs Tensile Strength - 100 pc Pack - Blue (CTMD1400-50-BLUE)
- OMRON General Purpose Relay, 110V DC Coil Volts, Square, 14 Pin, 4PDT (MY4-DC100/110(S))
- APC Smart UPS, 1kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1000C)
- MURR ELEKTRONIK M12 male 0° / RJ45 male 0° shielded Ethernet, TPE 2x2x24AWG SF/UTP CAT5e bu UL/CSA, CM 20m (7700-44711-S4U2000)
- MURR ELEKTRONIK M12 female 90° with cable, PVC 4x0.34 ye UL/CSA 15m (7000-12341-0141500)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 4x0.34 gy UL/CSA 5m (7000-12221-2140500)
- MURR ELEKTRONIK T COUPLER M12 MALE / M12 FEMALE 0° (7000-41161-0000000)
- MURR ELEKTRONIK M12-PANEL FEED THROUGH 8POLE A CODED (7000-48111-0000000)
- MURR ELEKTRONIK M12 FEMALE 0° SELF WIREABLE SCREW TERMINAL, 5-pol. 0, 14 - 1, 5mm², 2, 5-8mm cable diameter (7000-12931-0000000)
- HUBBELL PREMISE WIRING Hubbell Snap-Fit, Keystone, Blank, Office White, 10 Pack (SFB10)
- Murr Elektronik Voice & Data Connectors