Murr Elektronik

M12 distributor box 8-way, 5-pole, without LED, CNOMO MVD8-U-XA M23 connector 19-pole


product price: $196.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Voltage 24 V DC
  • Dimensions 152 mm (H) x 54 mm (W) x 25 mm (D)
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Dimensions 152 mm (H) x 54 mm (W) x 25 mm (D)

Details

Voltage 24 V DC

Description

M12 distributor box 8-way, 5-pole, without LED, CNOMO MVD8-U-XA M23 connector 19-pole

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.