Shop All Control Relays
Murr Elektronik
M12 DC/DC-TRANSFORMER, IN: 24 VDC - OUT: 10 VDC / 25 mA
Mfr # 446139
Zoro # G300533502
product price: $96.35
/ea
Free Shipping & Returns
$96.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Depth - Relay 60.5 mm
- Body Width - Relay 24.5 mm
- Body Height - Relay 24.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 446139
- Zoro # G300533502
- Country of Origin Czechia
- Category Control Relays
Dimensions
Body Depth - Relay | 60.5 mm |
Body Width - Relay | 24.5 mm |
Body Height - Relay | 24.5 mm |
Description
M12 DC/DC-TRANSFORMER, IN: 24 VDC - OUT: 10 VDC / 25 mA
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM10E38)
- PANDUIT Cble Tie Mnt, Adh, 1.12" x 1.12", Bl, PK100 (ABMT-A-C20)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Black (RWP263BK)
- PROSKIT Tone Generator and Probe Kit (400-011)
- MURR ELEKTRONIK MIRO, TR, 48VDC, SK OPTO-COUPLER MODULE, IN: 10-48 VDC - OUT: 5-48 VDC / 2 A, 6, 2 mm screw terminal (52501)
- MURR ELEKTRONIK AMS 20-47/4 OPTO-COUPLER MODULE, IN: 53 VDC - OUT: 250 VAC / 4 A, 12 mm screw-type terminal (50034)
- MURR ELEKTRONIK MIRO 6.2 OPTO-COUPLER MODULE, IN: 30 VDC - OUT: 48 VDC / 0, 1 A / 500kHz, 6, 2 mm spring clamp (526100)
- MURR ELEKTRONIK AMS 10-43/5 OPTO-COUPLER MODULE, N: 53 VDC - OUT: 53 VDC / 4 A, 22, 5 mm screw-type terminal (50044)
- MURR ELEKTRONIK AMMS 10-1 OPTO-COUPLER MODULE, IN: 30 VDC - OUT: 48 VDC / 0.5 A, 12 mm screw-type terminal (50010)
- MURR ELEKTRONIK AMMS 10-44/1 OPTO-COUPLER MODULE, IN: 53 VDC - OUT: 53 VDC / 1, 2 A, 12 mm screw-type terminal (50040)
- SIEMENS IEC Control Relay, 3NO/1NC, 220VDC, 10A (3RH21311BM40)
- Murr Elektronik Electrical Relays