Shop All Voice & Data Outlets, Boxes, Faceplates
Murr Elektronik
LED-INDICATOR GREEN, LED 10mm - 24V DC - 20 mA - IP67
Mfr # 71450
Zoro # G500692023
product price: $153.99
/pk 10, $15.40/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 16 mm
- Width 16 mm
- Depth 45 mm
- Material Brass, chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 71450
- Zoro # G500692023
- Country of Origin Germany
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 16 mm |
Width | 16 mm |
Depth | 45 mm |
Details
Material | Brass, chrome plated |
Description
LED-INDICATOR GREEN, LED 10mm - 24V DC - 20 mA - IP68
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Raised Indicator Light, 22mm, 120V, Amber (22NZ08)
- DISCO Ylw Nyln Crimp Terminal .250Tab F/InsF/Spd 12-10G Wire PK10 (12162PK)
- REED INSTRUMENTS REED Precision Screwdriver (R1300)
- EATON Load Center, BR, 6 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR612L125SDP)
- MURR ELEKTRONIK MODLINK MSDD DATA INSERT, 2×RJ45 (4000-68000-1200000)
- MURR ELEKTRONIK MODLINK MSDD SOCKET INSERT USA 2XNEMA 5-15, GFCI 125VAC/15A (4000-68000-3220000)
- MURR ELEKTRONIK MODLINK MSDD DATA INSERT, Blind plate flat single (4000-68000-8900000)
- MURR ELEKTRONIK MODLINK MSDD DATA INSERT, 1×RJ45 + 1xSUB-D9 blind (4000-68000-1210000)
- MURR ELEKTRONIK MODLINK MSDD FRAME SINGLE METAL, Nickeled/transparent (4000-68213-0000000)
- MURR ELEKTRONIK MODLINK MSDD DBL FRAME METAL, Black (4000-68122-0000000)
- STEREN Wall Plate Light Almond, Keystone, 2-Ca (310-202LA)
- Murr Elektronik Voice & Data Outlets, Boxes, Faceplates