Shop All Programmable Logic Controllers
Murr Elektronik
EXACT8, 10XM8, 4 POLE MOULDED CABLE, 5.0m PUR 20*0, 34+2*0, 75 exit norm.
Mfr # 8000-80110-4110500
Zoro # G400691911
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL (AWM-Style 20233), CSA
- Color gray
- Material PUR
- Housing Material Plastic
- Voltage 24 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 8000-80110-4110500
- Zoro # G400691911
- Country of Origin Germany
- Category Programmable Logic Controllers
Details
Standards | UL (AWM-Style 20233), CSA |
Color | gray |
Material | PUR |
Housing Material | Plastic |
Voltage | 24 V DC |
Description
EXACT8, 10XM8, 4 POLE MOULDED CABLE, 5.0m PUR 20*0,34+2*0,75 exit norm.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY MultiFlange Beam Clamp, 1/4 IN Rod Size (PHSW4)
- MOXA Smart Remote I/O W/ 4 Ais, 12 Dios, Iologik 2542 (ioLogik 2542)
- CAROL Cord, 16/3 SJOOW 300V-Black- 1000 RL (01342.41T.01)
- ALLEGRO INDUSTRIES Explosion-Proof Extension Cord, 110V, Bl (9540-50EX)
- MURR ELEKTRONIK EXACT8, 6XM8, 3 POLE, Connector M12 8-pole (8000-86070-0000000)
- MURR ELEKTRONIK MVP12, 8XM12, 5POLE, PLUG. TERM., W/o cap, with pot. separation, w/o LED's (276596)
- MURR ELEKTRONIK MVP12, 4XM12, UNIVERSAL, BASIC HOUSING, Pins wired 1:1 to terminal (8000-44702-0000000)
- MURR ELEKTRONIK MVP12, 4xM12, 5pole, plug. term. w/o cap, with pot. separation, w/o LED's (276576)
- MURR ELEKTRONIK MVP-METALL, 8XM12, 5POLE, PRE-WIRED CABLE, 5.0m PUR 16x0, 34+3X0.75, UL/CSA, without LED's (8000-58515-4010500)
- MURR ELEKTRONIK EXACT12, 4XM12, 4 POLE MOULDED CABLE, 10.0m PUR/PVC 4X0.34+3X0.75, UL/CSA (8000-84410-3331000)
- MITSUBISHI Logic Module FX3U128MRESA (FX3U-128MR/ES-A)
- Murr Elektronik Programmable Logic Controls (PLC)