Shop All Programmable Logic Controllers
Murr Elektronik
EXACT8, 10XM8, 4 POLE MOULDED CABLE, 3.0m PUR 20*0, 34+2*0, 75 exit norm.
Mfr # 8000-80110-4110300
Zoro # G700691840
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color gray
- Material PUR
- Voltage 24 V DC
- Housing Material Plastic
- Standards UL (AWM-Style 20233), CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 8000-80110-4110300
- Zoro # G700691840
- Country of Origin Germany
- Category Programmable Logic Controllers
Details
Color | gray |
Material | PUR |
Voltage | 24 V DC |
Housing Material | Plastic |
Standards | UL (AWM-Style 20233), CSA |
Description
EXACT8, 10XM8, 4 POLE MOULDED CABLE, 3.0m PUR 20*0,34+2*0,75 exit norm.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT (TR-60628)
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (M58S)
- JONARD TOOLS Repl Cable Identifiers, For CM-8, 8 PC (CMI-SET8)
- LEGRAND 2 -Gang Horizontal or Vertical Weatherproof Cover, 4-17/64" W (3260WBK)
- MURR ELEKTRONIK MVP12, 8XM12, 5POLE, PLUG. TERM., W/o cap, with pot. separation, w/o LED's (276596)
- MURR ELEKTRONIK MVP12, 4XM12, UNIVERSAL, BASIC HOUSING, Pins wired 1:1 to terminal (8000-44702-0000000)
- MURR ELEKTRONIK MVP12, 4xM12, 5pole, plug. term. w/o cap, with pot. separation, w/o LED's (276576)
- MURR ELEKTRONIK PASSIVE-DI0° PLASTIC, 8XM12, 5POL, PLUG. TERM., Without cap (27106)
- MURR ELEKTRONIK MVP12, 6XM12, 5POLE, BASIC HOUSING, Without cap, with potent. sep. (27115)
- MURR ELEKTRONIK MVP-METALL, 8XM12, 5POLE, PRE-WIRED CABLE, 5.0m PUR 16x0, 34+3X0.75, UL/CSA, without LED's (8000-58515-4010500)
- GE FANUC OUTPUT MODULE (IC697MDL940)
- Murr Elektronik Programmable Logic Controls (PLC)