Shop All Programmable Logic Controllers
Murr Elektronik
EXACT8, 10XM8, 3 POLE PRE-WIRED CABLE, 5.0m PUR/PVC 10*0, 34+2*0, 75
Mfr # 8000-80010-3850500
Zoro # G300691967
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color gray
- Material PUR/PVC
- Voltage 24 V DC
- Housing Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Murr Elektronik
- MFR # 8000-80010-3850500
- Zoro # G300691967
- Country of Origin Germany
- Category Programmable Logic Controllers
Details
Color | gray |
Material | PUR/PVC |
Voltage | 24 V DC |
Housing Material | Plastic |
Description
EXACT8, 10XM8, 3 POLE PRE-WIRED CABLE, 5.0m PUR/PVC 10*0,34+2*0,76
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BL4)
- ZORO SELECT Flexible Steel Conduit, 50 ft. L, Bend Radius: 5 in (5504-24-00)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 30A, 250V (HBL430P9W)
- RACO Electrical Box Cover, Round, 6209, Flush Cover (6209)
- MURR ELEKTRONIK MVP12, 4XM12, UNIVERSAL, BASIC HOUSING, Pins wired 1:1 to terminal (8000-44702-0000000)
- MURR ELEKTRONIK MVP12, 8XM12, 5POLE, PLUG. TERM., W/o cap, with pot. separation, w/o LED's (276596)
- MURR ELEKTRONIK MVP-METALL, 8XM12, 5POLE, PRE-WIRED CABLE, 5.0m PUR 16x0, 34+3X0.75, UL/CSA, without LED's (8000-58515-4010500)
- MURR ELEKTRONIK MVP12, 6XM12, 5POLE, BASIC HOUSING, Without cap, with potent. sep. (27115)
- MURR ELEKTRONIK EXACT8, 6XM8, 3 POLE, Connector M12 8-pole (8000-86070-0000000)
- MURR ELEKTRONIK MVP12, 4xM12, 5pole, plug. term. w/o cap, with pot. separation, w/o LED's (276576)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR2B202BD)
- Murr Elektronik Programmable Logic Controls (PLC)