Shop All Programmable Logic Controllers
Murr Elektronik
EXACT12, 4XM12, 5-POLE, MOULDED CABLE, 15.0m PUR 8x0, 5+3x1, 0, UL/CSA
Mfr # 8000-84510-4481500
Zoro # G500691897
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Plastic
- Material PUR
- Standards UL (AWM-Style 20233), CSA
- Color gray
- Voltage 24 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 8000-84510-4481500
- Zoro # G500691897
- Country of Origin Germany
- Category Programmable Logic Controllers
Details
Housing Material | Plastic |
Material | PUR |
Standards | UL (AWM-Style 20233), CSA |
Color | gray |
Voltage | 24 V DC |
Description
EXACT12, 4XM12, 5-POLE, MOULDED CABLE, 15.0m PUR 8x0,5+3x1,0, UL/CSA
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Piggyback, Double Crimp, Vinyl, 16-14, PK50 (31A496)
- CALCONDUIT Nipple, 1/2 in. x 5 in., GRC (876608)
- POWER FIRST Power Cord, 5-15P, SJO, 12 ft., Blk, 10A, 18/3 (1TNB3)
- SIEMENS Contact Block, 1NC, 30mm (52BAJ)
- MURR ELEKTRONIK EXACT8, 6XM8, 3 POLE, Connector M12 8-pole (8000-86070-0000000)
- MURR ELEKTRONIK MVP12, 8XM12, 5POLE, BASIC HOUSING, Without cap, with potent. sep. (27116)
- MURR ELEKTRONIK MVP-METALL, 8XM12, 5POLE, PRE-WIRED CABLE, 5.0m PUR 16x0, 34+3X0.75, UL/CSA, without LED's (8000-58515-4010500)
- MURR ELEKTRONIK MVP12, 8XM12, 5POLE, PLUG. TERM., W/o cap, with pot. separation, w/o LED's (276596)
- MURR ELEKTRONIK MVP12, 4XM12, UNIVERSAL, BASIC HOUSING, Pins wired 1:1 to terminal (8000-44702-0000000)
- MURR ELEKTRONIK MVP12, 6XM12, 5POLE, BASIC HOUSING, Without cap, with potent. sep. (27115)
- SIEMENS SIMATIC CONTROLLER MODULE (6ES5 308-3UC11)
- Murr Elektronik Programmable Logic Controllers