Shop All Programmable Logic Controllers
Murr Elektronik
EXACT12, 4XM12, 5-POLE, MOULDED CABLE, 10.0m PUR/PVC 8x0, 34+3X0.75, UL/CSA
Mfr # 8000-84510-3631000
Zoro # G000691878
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards UL (AWM-Style 21441/10955), CE conform
- Material PUR/PVC
- Max. Wire Size similar to AWG 22 (0.34 mm²); similar to AWG 18 (0.75 mm²)
- Housing Material Plastic
- Color gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 8000-84510-3631000
- Zoro # G000691878
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Max. Wire Size | similar to AWG 22 (0.34 mm²); similar to AWG 18 (0.75 mm²) |
Details
Standards | UL (AWM-Style 21441/10955), CE conform |
Material | PUR/PVC |
Housing Material | Plastic |
Color | gray |
Voltage | 24 V DC |
Description
EXACT12, 4XM12, 5-POLE, MOULDED CABLE, 10.0m PUR/PVC 8x0,34+3X0.75, UL/CSA
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC While In Use Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use (MM7440C)
- LINEMASTER Medium Duty Foot Switch, Momentary Action (OHASAA-1K)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC (QO120DF)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Duplex Receptacle (1FA)
- MURR ELEKTRONIK EXACT8, 8XM8, 3 POLE MOULDED CABLE, 5.0m PUR 8x0, 34+2x0, 75, UL/CSA (8000-88010-3590500)
- MURR ELEKTRONIK PASSIVE-DI0° PLASTIC, 8XM12, 5POL, PLUG. TERM., Without cap (27106)
- MURR ELEKTRONIK EXACT8, 6XM8, 3 POLE, Connector M12 8-pole (8000-86070-0000000)
- MURR ELEKTRONIK MVP12, 8XM12, 5POLE, PLUG. TERM., W/o cap, with pot. separation, w/o LED's (276596)
- MURR ELEKTRONIK MVP12, 6XM12, 5POLE, BASIC HOUSING, Without cap, with potent. sep. (27115)
- MURR ELEKTRONIK MVP12, 4xM12, 5pole, plug. term. w/o cap, with pot. separation, w/o LED's (276576)
- DIVERSIFIED Alternating Controllers (ARM-2003)
- Murr Elektronik Programmable Logic Controls (PLC)