Shop All Programmable Logic Controllers
Murr Elektronik
EXACT12, 4XM12, 5-POLE, MOULDED CABLE, 10.0m PUR 8x0, 5+3x1, 0, UL/CSA
Mfr # 8000-84510-4481000
Zoro # G600691858
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PUR
- Housing Material Plastic
- Voltage 24 V DC
- Color gray
- Standards UL (AWM-Style 20233), CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 8000-84510-4481000
- Zoro # G600691858
- Country of Origin Germany
- Category Programmable Logic Controllers
Details
Material | PUR |
Housing Material | Plastic |
Voltage | 24 V DC |
Color | gray |
Standards | UL (AWM-Style 20233), CSA |
Description
EXACT12, 4XM12, 5-POLE, MOULDED CABLE, 10.0m PUR 8x0,5+3x1,0, UL/CSA
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON 60 Amp Double-Pole AC Type NEMA 3R Disconnect Molded Case Switch (DPB222RP)
- AMPHENOL PT 6C 6#20 PIN PLUG (PT06E106PSR)
- SCHNEIDER ELECTRIC Socket, Harmony Electromechanical Relays, for RUMF2 RUMF3 relays, 12A, screw connec to rs, separate contact (RUZSF3M)
- EATON ProxSwitch, 12mm, Unshielded, PNP, NO, 2m (E57G-12UPN4-C2)
- MURR ELEKTRONIK PASSIVE-DI0° PLASTIC, 8XM12, 5POL, PLUG. TERM., Without cap (27106)
- MURR ELEKTRONIK MVP12, 8XM12, 5POLE, PLUG. TERM., W/o cap, with pot. separation, w/o LED's (276596)
- MURR ELEKTRONIK MVP12, 4xM12, 5pole, plug. term. w/o cap, with pot. separation, w/o LED's (276576)
- MURR ELEKTRONIK EXACT8, 6XM8, 3 POLE, Connector M12 8-pole (8000-86070-0000000)
- MURR ELEKTRONIK EXACT8, 8XM8, 3 POLE MOULDED CABLE, 5.0m PUR 8x0, 34+2x0, 75, UL/CSA (8000-88010-3590500)
- MURR ELEKTRONIK MVP12, 4XM12, UNIVERSAL, BASIC HOUSING, Pins wired 1:1 to terminal (8000-44702-0000000)
- GE FANUC 12-SLOT BACKPLANE CHASSIS MODULE (IC695CHS012-BA)
- Murr Elektronik Programmable Logic Controllers