Shop All Programmable Logic Controllers
Murr Elektronik
EXACT12, 4XM12, 5 POLE, M23 12 POLE CON., Without con. cable
Mfr # 8000-84530-0000000
Zoro # G900691909
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24 V DC
- Housing Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 8000-84530-0000000
- Zoro # G900691909
- Country of Origin Germany
- Category Programmable Logic Controllers
Details
Voltage | 24 V DC |
Housing Material | Plastic |
Description
EXACT12, 4XM12, 5 POLE, M23 12 POLE CON., Without con. cable
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 24V AC, 4 Pins, 1 Poles (G7L-1A-TUBJ-CB-AC24)
- GARDNER BENDER Hi-Temp Ceramic Wire Connector, PK5 (19-004CER)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 9,000 W Peak, 3,000 W Continuous, 1 Outlets (PICOGLF30W12V120V)
- TRUMETER Hour Meter (710-0006)
- MURR ELEKTRONIK MVP12, 8XM12, 5POLE, PLUG. TERM., W/o cap, with pot. separation, w/o LED's (276596)
- MURR ELEKTRONIK EXACT8, 6XM8, 3 POLE, Connector M12 8-pole (8000-86070-0000000)
- MURR ELEKTRONIK MVP12, 6XM12, 5POLE, BASIC HOUSING, Without cap, with potent. sep. (27115)
- MURR ELEKTRONIK MVP12, 8XM12, 5POLE, BASIC HOUSING, Without cap, with potent. sep. (27116)
- MURR ELEKTRONIK EXACT12, 4XM12, 4 POLE MOULDED CABLE, 10.0m PUR/PVC 4X0.34+3X0.75, UL/CSA (8000-84410-3331000)
- MURR ELEKTRONIK MVP-METALL, 8XM12, 5POLE, PRE-WIRED CABLE, 5.0m PUR 16x0, 34+3X0.75, UL/CSA, without LED's (8000-58515-4010500)
- WEIDMULLER RELAY MODULE (7940001142 RSM-16)
- Murr Elektronik Programmable Logic Controls (PLC)