Shop All Programmable Logic Controllers
Murr Elektronik
EXACT12, 4XM12, 4 POLE MOULDED CABLE, 5.0m PUR/PVC 4X0.34+3X0.75, UL/CSA
Mfr # 8000-84410-3330500
Zoro # G400691843
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards UL (AWM-Style 21441/10955), CE conform
- Max. Wire Size similar to AWG 22 (0.34 mm²); similar to AWG 18 (0.75 mm²)
- Housing Material Plastic
- Color gray
- Material PUR/PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 8000-84410-3330500
- Zoro # G400691843
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Max. Wire Size | similar to AWG 22 (0.34 mm²); similar to AWG 18 (0.75 mm²) |
Details
Standards | UL (AWM-Style 21441/10955), CE conform |
Housing Material | Plastic |
Color | gray |
Material | PUR/PVC |
Voltage | 24 V DC |
Description
EXACT12, 4XM12, 4 POLE MOULDED CABLE, 5.0m PUR/PVC 4X0.34+3X0.75, UL/CSA
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Mms 0.63-1A Class 10 (MMS-32H-1A)
- AC WORKS NEMA L15-30R 3-Phase 30A 250V 4-Prong Locking Female Connector UL C-UL Approval in Orange (ASL1530R)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 2.12 D (G1.5X2LG6)
- REMINGTON INDUSTRIES 18 AWG 3 Conductor CMG Communication Cable, 300V, Unshielded, 100 ft Length (CMG1803-100)
- MURR ELEKTRONIK MVP-METALL, 8XM12, 5POLE, PRE-WIRED CABLE, 5.0m PUR 16x0, 34+3X0.75, UL/CSA, without LED's (8000-58515-4010500)
- MURR ELEKTRONIK PASSIVE-DI0° PLASTIC, 8XM12, 5POL, PLUG. TERM., Without cap (27106)
- MURR ELEKTRONIK MVP12, 8XM12, 5POLE, PLUG. TERM., W/o cap, with pot. separation, w/o LED's (276596)
- MURR ELEKTRONIK MVP12, 6XM12, 5POLE, BASIC HOUSING, Without cap, with potent. sep. (27115)
- MURR ELEKTRONIK EXACT8, 8XM8, 3 POLE MOULDED CABLE, 5.0m PUR 8x0, 34+2x0, 75, UL/CSA (8000-88010-3590500)
- MURR ELEKTRONIK MVP12, 4XM12, UNIVERSAL, BASIC HOUSING, Pins wired 1:1 to terminal (8000-44702-0000000)
- SIEMENS Module (6ES7336-1HE00-0AB0)
- Murr Elektronik Programmable Logic Controls (PLC)