Shop All Programmable Logic Controllers
Murr Elektronik
EXACT12, 4XM12, 4 POLE MOULDED CABLE, 10.0m PUR/PVC 4X0.34+3X0.75, UL/CSA
Mfr # 8000-84410-3331000
Zoro # G800691924
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards UL (AWM-Style 21441/10955), CE conform
- Max. Wire Size similar to AWG 22 (0.34 mm²); similar to AWG 18 (0.75 mm²)
- Color gray
- Material PUR/PVC
- Voltage 24 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Murr Elektronik
- MFR # 8000-84410-3331000
- Zoro # G800691924
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Max. Wire Size | similar to AWG 22 (0.34 mm²); similar to AWG 18 (0.75 mm²) |
Details
Standards | UL (AWM-Style 21441/10955), CE conform |
Color | gray |
Material | PUR/PVC |
Voltage | 24 V DC |
Housing Material | Plastic |
Description
EXACT12, 4XM12, 4 POLE MOULDED CABLE, 10.0m PUR/PVC 4X0.34+3X0.75, UL/CSA
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON 1NC/1NO Limit Switch Body Nema 1, 2, 4, 4X, 6, 12, 13 (LSM-11S)
- KILLARK Union, 90 Deg, 3/4 In (GUML-1MWW)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 10 in D, NEMA 12; 13, Non Hinged Clamp (A161410CH)
- EATON BUSSMANN Cartridge Fuse, NON Series, 60A, Time-Delay, 250V AC, Cylindrical (NON-60)
- MURR ELEKTRONIK MVP12, 6XM12, 5POLE, BASIC HOUSING, Without cap, with potent. sep. (27115)
- MURR ELEKTRONIK MVP12, 8XM12, 5POLE, PLUG. TERM., W/o cap, with pot. separation, w/o LED's (276596)
- MURR ELEKTRONIK MVP12, 4XM12, UNIVERSAL, BASIC HOUSING, Pins wired 1:1 to terminal (8000-44702-0000000)
- MURR ELEKTRONIK MVP12, 4xM12, 5pole, plug. term. w/o cap, with pot. separation, w/o LED's (276576)
- MURR ELEKTRONIK MVP12, 8XM12, 5POLE, BASIC HOUSING, Without cap, with potent. sep. (27116)
- MURR ELEKTRONIK EXACT8, 6XM8, 3 POLE, Connector M12 8-pole (8000-86070-0000000)
- SIEMENS Module (6ED1055-1HB00-0BA0)
- Murr Elektronik Programmable Logic Controls (PLC)