Shop All Power Relays
Murr Elektronik
EVOLUTION+ POWER SUPPLY 3-PHASE, IN: 360-520VAC OUT: 22-28V/20ADC, Alarm Contact and varnished PCB
Mfr # 85642
Zoro # G200533626
product price: $618.99
/ea
Free Shipping & Returns
$618.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hz 50 to 60 Hz
- Dimensions 132 mm (H) x 113 mm (W) x 136 mm (D)
- Electrical Connection Screw terminals
- Standards IEC 61010-2-201, EN 61204-3, EN 55011 A, EN 61000-3-2, SEMI F47
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 85642
- Zoro # G200533626
- Country of Origin Czechia
- Category Power Relays
Dimensions
Dimensions | 132 mm (H) x 113 mm (W) x 136 mm (D) |
Details
Hz | 50 to 60 Hz |
Electrical Connection | Screw terminals |
Standards | IEC 61010-2-201, EN 61204-3, EN 55011 A, EN 61000-3-2, SEMI F47 |
Description
EVOLUTION+ POWER SUPPLY 3-PHASE, IN: 360-520VAC OUT: 22-28V/20ADC, Extra-power - for 4 seconds 50% additional power, Alarm Contact and varnished PCB
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DINSPACE Snap Patch Panel W/6 Mm St/St (SNAP-12ST-MM)
- RACO Mud Ring, NOVAL Accessory, 3 Gang, Steel, Floor Box (793)
- MELTRIC 09-28077-185 INLET HIGH TEMPERATURE (09-28077-185)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Green (9001KR25GH6)
- MURR ELEKTRONIK Emparro Power Supply 3-PHASE, IN: 360 - 500VAC OUT: 24-28V/40ADC, Power Boost (85693)
- MURR ELEKTRONIK PICCO 12V/4, 5A (54W) - POWER SUPPLY 1-PHASE, In: 110-230VAC OUT: 12 - 15VDC/4, 5A, Screw connection (87016)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 185-265VAC OUT: 24-28V/20ADC (85087)
- MURR ELEKTRONIK EMPARRO POWER SUPPLY 1-PHASE, IN: 100-240VAC OUT: 24-28VDC/20A, Power Boost, Alarm Contact (85442)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 90-265VAC OUT: 20-30V/2, 5ADC (85064)
- MURR ELEKTRONIK MPS POWER SUPPLY 1-PHASE, IN: 95-265VAC OUT: 24V/3ADC (85051)
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 240V AC, 4 Pins, 1 Poles (5X851)
- Murr Elektronik Power Relays