Shop All Control Relays
Murr Elektronik
EUROCARD HOLDER, SKP 64/IC, mounting rail / screw-type terminal
Mfr # 63043
Zoro # G700691987
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting - Relay DIN-rail mountable or screw fixing
- Body Depth - Relay 170 mm
- Body Width - Relay 63 mm
- Body Height - Relay 137 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 63043
- Zoro # G700691987
- Country of Origin Czechia
- Category Control Relays
Dimensions
Body Depth - Relay | 170 mm |
Body Width - Relay | 63 mm |
Body Height - Relay | 137 mm |
Details
Mounting - Relay | DIN-rail mountable or screw fixing |
Description
EUROCARD HOLDER, SKP 64/IC, mounting rail / screw-type terminal
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/4" Inside Diameter - 10' Length - Blue (WL901-10-BLUE)
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 600VAC L17-30R BK (HBL2740)
- ABB Electrical Box, Junction Box, Polycarbonate (E987RR)
- DAYTON Circuit Breaker, NDB2-63 D10/3 Series 10A, 3 Pole, 480V AC, D Curve (5ZVF8)
- MURR ELEKTRONIK MIRO 6.2 24VDC-1U OUTPUT RELAY, IN: 24 VDC - OUT: 250 VAC/DC 6 A, 1 C/O (52000)
- MURR ELEKTRONIK MIRO 6, 2-1OUTPUT-REL.24V-1S, MIRO 6.2 24V OUTPUT RELAY, IN: 24 VAC/DC - OUT: 250 VAC/DC / 6 A, 1 NO (52015)
- MURR ELEKTRONIK MIRO 6.2 24VDC-1U OUTPUT RELAY, IN: 24 VAC/DC - OUT: 250 VAC/DC 6 A, 1 C/O (52001)
- MURR ELEKTRONIK AMS 3-10/44-2 OPTO-COUPLER MODULE, IN: 53 VDC - OUT: 35 VDC / 2 A, 12 mm screw-type terminal (50043)
- MURR ELEKTRONIK RMMDU 11/24 OUTPUT RELAY, IN: 24 VDC - OUT: 250 VAC/DC / 8 A, 1 C/O contact - 12 mm screw terminal (51120)
- MURR ELEKTRONIK AMS 4-10/44-2 OPTO-COUPLER MODULE, In: 24 VDC - Out: 24 VDC / 2A, 22.5 mm, spring clamp (50015)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO, 240VAC, 10A (CA2SK20U7)
- Murr Elektronik Control Relays