Shop All Control Relays
Murr Elektronik
EUROCARD HOLDER, SKP 64 1G, mounting rail / screw-type terminal
Mfr # 63040
Zoro # G100691914
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting - Relay DIN-rail mountable or screw fixing
- Body Depth - Relay 170 mm
- Body Height - Relay 137 mm
- Body Width - Relay 70 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 63040
- Zoro # G100691914
- Country of Origin Czechia
- Category Control Relays
Dimensions
Body Depth - Relay | 170 mm |
Body Height - Relay | 137 mm |
Body Width - Relay | 70 mm |
Details
Mounting - Relay | DIN-rail mountable or screw fixing |
Description
EUROCARD HOLDER, SKP 64 1G, mounting rail / screw-type terminal
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (P720GY)
- SQUARE D 120VAC Electrically Held Lighting Contactor 3P 100A (8903SQO2V02)
- SOLARTECH POWER Soalr Panel Mount, Depth 4.00 In (RAC-M120-S)
- REMINGTON INDUSTRIES Quick Connect Terminals, Male, PVC Insulated, 16-22 AWG Gauge Wire, Tin-Plated Brass, Red, 100 PK (MDD1.25-250-100)
- MURR ELEKTRONIK AMS 3-10/44-2 OPTO-COUPLER MODULE, IN: 53 VDC - OUT: 35 VDC / 2 A, 12 mm screw-type terminal (50043)
- MURR ELEKTRONIK MIRO, TR, 48VDC, SK OPTO-COUPLER MODULE, IN: 10-48 VDC - OUT: 5-48 VDC / 2 A, 6, 2 mm screw terminal (52501)
- MURR ELEKTRONIK MIRO TR 5VDC SK OPTO-COUPLER MODULE, IN: 5, 5 VDC - OUT: 48 VDC / 2 A, 6, 2 mm screw-type terminal (52502)
- MURR ELEKTRONIK AMS 20-47/4 OPTO-COUPLER MODULE, IN: 53 VDC - OUT: 250 VAC / 4 A, 12 mm screw-type terminal (50034)
- MURR ELEKTRONIK AMMS 10-1 OPTO-COUPLER MODULE, IN: 30 VDC - OUT: 48 VDC / 0.5 A, 12 mm screw-type terminal (50010)
- MURR ELEKTRONIK AMS 4-10/44-2 OPTO-COUPLER MODULE, In: 24 VDC - Out: 24 VDC / 2A, 22.5 mm, spring clamp (50015)
- EATON 120V-DC CONTROL RELAY (BFD44S)
- Murr Elektronik Electrical Relays