Shop All Replacement Parts
Murr Elektronik
EUROCARD HOLDER, SKP 32/D(A+C), mounting rail / screw-type terminal
Mfr # 630732
Zoro # G900700359
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 63 mm
- Material Plastic
- Length 170 mm
- Height 137 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 630732
- Zoro # G900700359
- Country of Origin Czechia
- Category Replacement Parts
Dimensions
Width | 63 mm |
Length | 170 mm |
Height | 137 mm |
Details
Material | Plastic |
Description
EUROCARD HOLDER, SKP 32/D(A+C), mounting rail / screw-type terminal
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4313S)
- DE-STA-CO Pneumatic Clamp, 81L12,120 Deg, 221 In-Lbs (81L12-10100)
- TESA BROWN & SHARPE Precision Square Set, 3 Pieces (599-540-246)
- DRILL AMERICA 2-5/8" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH2625)
- MURR ELEKTRONIK ADAPTOR M8 MALE 4 POLE/ M12 FEMALE CONF. 1, 2, 3, 4 (7000-88531-0000000)
- SUPERIOR ELECTRIC Aftermarket Japanese Carbon Brush Set Fits Bosch Power Tools Replaces Bosch 1617014126, PK 2 (S81)
- ILC Replacement For PREMIUM POWER, DXAEJ14 (DXAEJ14)
- RIDGID Vac, Red 14 Gal Wet/Dry Rt1400 (62718)
- SUPERIOR ELECTRIC Aftermarket Carbon Brush Replaces Bosch 261590930C / Dremel 90930-05, PK 2 (S94)
- RIDGID Plug, Drain 1/2 Npt (96447)
- MONTI BRISTLE BLASTER Blaster Arm (10MT32151)
- Murr Elektronik Power Tool Parts