Shop All Power Relays
Murr Elektronik
Emparro 20-100-240/24 S, Screw mounting
Mfr # 85704
Zoro # G600533653
product price: $626.99
/ea
Free Shipping & Returns
$626.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 123 mm (H) x 85 mm (W) x 138 mm (D)
- Electrical Connection Push-In spring clamp terminals
- Standards IEC 61010-2-201, EN 61204-3, EN 55011 B, EN 61000-3-2, SEMI F47
- Hz 50 to 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 85704
- Zoro # G600533653
- Country of Origin Czechia
- Category Power Relays
Dimensions
Dimensions | 123 mm (H) x 85 mm (W) x 138 mm (D) |
Details
Electrical Connection | Push-In spring clamp terminals |
Standards | IEC 61010-2-201, EN 61204-3, EN 55011 B, EN 61000-3-2, SEMI F47 |
Hz | 50 to 60 Hz |
Description
Emparro 20-100-240/24 S, Screw mounting
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Brown (GFBFST20)
- POWER FIRST Outlet Strip, 6, 6 ft., 5-15R (52NY43)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000VYC-WH)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 2NO (ZB4BW0G13)
- MURR ELEKTRONIK Emparro Power Supply 3-PHASE, IN: 360 - 500VAC OUT: 24-28V/40ADC, Power Boost (85693)
- MURR ELEKTRONIK Mico Pro electronic circuit protection, 1 channel, IN: 24 V DC OUT: 24 V DC / 6 A (9000-41011-0600000)
- MURR ELEKTRONIK MDD DC/DC-CONVERTOR SWITCH MODE, IN: 24VDC OUT: 5V/1, 5ADC (85657)
- MURR ELEKTRONIK EMPARRO POWER SUPPLY 1-PHASE, IN: 100-240VAC OUT: 24-28VDC/20A, Power Boost, Alarm Contact (85442)
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 90-265VAC OUT: 12-15V/1ADC (85372)
- MURR ELEKTRONIK EMPARRO POWER SUPPLY 1-PHASE, IN: 100-240VAC OUT: 24-28VDC/5A, Power Boost, Alarm Contact (85440)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (9AS3D12)
- Murr Elektronik Electrical Relays