Shop All Control Relays
Murr Elektronik
DC-MOTOR COMMUTATING CIRCUIT, IN: 24 VDC - OUT: 24 VDC / 3 A, 12, 4 mm screw-type terminal
Mfr # 50140
Zoro # G000533611
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting - Relay DIN-rail mountable
- Body Width - Relay 12.4 mm
- Body Depth - Relay 70 mm
- Body Height - Relay 90 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 50140
- Zoro # G000533611
- Country of Origin Czechia
- Category Control Relays
Dimensions
Body Width - Relay | 12.4 mm |
Body Depth - Relay | 70 mm |
Body Height - Relay | 90 mm |
Details
Mounting - Relay | DIN-rail mountable |
Description
DC-MOTOR COMMUTATING CIRCUIT, IN: 24 VDC - OUT: 24 VDC / 3 A, 12,4 mm screw-type terminal
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Butt-Splice Kit, Culus Classified Gray (LBSKG)
- SPEEDAIRE Pressure Switch, For SpeedAire (D3005000119)
- ACME ELECTRIC Three Phase Transformer, NEMA 3R, 115 °C, 240/480/600V AC (ALRC016LWE)
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 90A, 600V AC, Non-Indicating (LSRK090)
- MURR ELEKTRONIK MIRO TR 24VDC 24VDC 10A FK OPTO-COUPLER MODULE, IN: 53 VDC - OUT: 48 VDC / 10 A, 6, 2 mm clamp (6652520)
- MURR ELEKTRONIK MIRO 6.2 24VDC-1U OUTPUT RELAY, IN: 24 VDC - OUT: 250 VAC/DC 6 A, 1 C/O (52000)
- MURR ELEKTRONIK MIRO 6.2 OPTO-COUPLER MODULE, IN: 30 VDC - OUT: 48 VDC / 0, 1 A / 500kHz, 6, 2 mm spring clamp (526100)
- MURR ELEKTRONIK PROPORTIONAL AMPLIFIER, SNAP-ON, Startup time 1 second (7000-31271-0000000)
- MURR ELEKTRONIK MIRO 6, 2-1OUTPUT-REL.24V-1S, MIRO 6.2 24V OUTPUT RELAY, IN: 24 VAC/DC - OUT: 250 VAC/DC / 6 A, 1 NO (52015)
- MURR ELEKTRONIK AMS 10-43/5 OPTO-COUPLER MODULE, N: 53 VDC - OUT: 53 VDC / 4 A, 22, 5 mm screw-type terminal (50044)
- EATON Extension Module, Inputs 8, Outputs 4 (EASY-E4-AC-12RC1)
- Murr Elektronik Electrical Relays