Shop All Programmable Logic Controllers
Murr Elektronik
CAP FOR D-BOX M12 8-WAY 5-POLE, No pot.-sep. 5m PUR/PVC-JB, 16x0, 34+3x0, 75
Mfr # 4027036
Zoro # G200691944
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Wire Size similar to AWG 22 (0.34 mm²); similar to AWG 19 (0.75 mm²)
- Dimensions 33 mm (H) x 48 mm (W) x 68 mm (D)
- Standards UL (AWM-Style 21441/10955), CE conform
- Color gray
- Material PUR/PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 4027036
- Zoro # G200691944
- Country of Origin Czechia
- Category Programmable Logic Controllers
Dimensions
Max. Wire Size | similar to AWG 22 (0.34 mm²); similar to AWG 19 (0.75 mm²) |
Dimensions | 33 mm (H) x 48 mm (W) x 68 mm (D) |
Details
Standards | UL (AWM-Style 21441/10955), CE conform |
Color | gray |
Material | PUR/PVC |
Description
CAP FOR D-BOX M12 8-WAY 5-POLE, No pot.-sep. 5m PUR/PVC-JB, 16x0,34+3x0,76
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Yellow, 24VDC (24M066)
- HUBBELL 15A Midget Locking Flanged Inlet 2P 3W 120VAC (HBL7595N)
- SQUARE D Push Buttn Cntrl Station, Start/Stop, 30mm (9001BG201)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 2 Pos, Lever (XB5AD21)
- MURR ELEKTRONIK PASSIVE-DI0° PLASTIC, 8XM12, 5POL, PLUG. TERM., Without cap (27106)
- MURR ELEKTRONIK EXACT8, 8XM8, 3 POLE MOULDED CABLE, 5.0m PUR 8x0, 34+2x0, 75, UL/CSA (8000-88010-3590500)
- MURR ELEKTRONIK MVP12, 8XM12, 5POLE, PLUG. TERM., W/o cap, with pot. separation, w/o LED's (276596)
- MURR ELEKTRONIK EXACT8, 6XM8, 3 POLE, Connector M12 8-pole (8000-86070-0000000)
- MURR ELEKTRONIK MVP12, 4XM12, UNIVERSAL, BASIC HOUSING, Pins wired 1:1 to terminal (8000-44702-0000000)
- MURR ELEKTRONIK MVP12, 8XM12, 5POLE, BASIC HOUSING, Without cap, with potent. sep. (27116)
- FLEXICON Pcb Circuit Board (20-312-002)
- Murr Elektronik Programmable Logic Controllers