Shop All Programmable Logic Controllers
Murr Elektronik
CAP FOR D-BOX M12 8-WAY 5-POLE, No pot.-sep. 15m PUR/PVC, 16x0, 34+3X0.75
Mfr # 8000-88559-3981500
Zoro # G300691905
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Wire Size similar to AWG 22 (0.34 mm²); similar to AWG 19 (0.75 mm²)
- Material PUR/PVC
- Housing Material Plastic
- Standards UL (AWM-Style 21441/10955), CE conform
- Color gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Murr Elektronik
- MFR # 8000-88559-3981500
- Zoro # G300691905
- Country of Origin Czechia
- Category Programmable Logic Controllers
Dimensions
Max. Wire Size | similar to AWG 22 (0.34 mm²); similar to AWG 19 (0.75 mm²) |
Details
Material | PUR/PVC |
Housing Material | Plastic |
Standards | UL (AWM-Style 21441/10955), CE conform |
Color | gray |
Description
CAP FOR D-BOX M12 8-WAY 5-POLE, No pot.-sep. 15m PUR/PVC, 16x0,34+3X0.76
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, Double Set Screw, Green (HBLMRGN)
- RITTAL Carbon Steel Enclosure, 11.80 in H, 10 in W, 5.90 in D, NEMA 3R; 4; 12, Hinged (JB121006HC)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 1A, 1 Pole, 240V AC, C Curve (5SJ41017HG40)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1-1/2 (EYSEF150)
- MURR ELEKTRONIK EXACT12, 4XM12, 4 POLE MOULDED CABLE, 10.0m PUR/PVC 4X0.34+3X0.75, UL/CSA (8000-84410-3331000)
- MURR ELEKTRONIK MVP-METALL, 8XM12, 5POLE, PRE-WIRED CABLE, 5.0m PUR 16x0, 34+3X0.75, UL/CSA, without LED's (8000-58515-4010500)
- MURR ELEKTRONIK MVP12, 8XM12, 5POLE, BASIC HOUSING, Without cap, with potent. sep. (27116)
- MURR ELEKTRONIK MVP12, 4XM12, UNIVERSAL, BASIC HOUSING, Pins wired 1:1 to terminal (8000-44702-0000000)
- MURR ELEKTRONIK EXACT8, 8XM8, 3 POLE MOULDED CABLE, 5.0m PUR 8x0, 34+2x0, 75, UL/CSA (8000-88010-3590500)
- MURR ELEKTRONIK EXACT8, 6XM8, 3 POLE, Connector M12 8-pole (8000-86070-0000000)
- ALLEN BRADLEY Plc 1766L32BXB (1766-L32BXB)
- Murr Elektronik Programmable Logic Controllers