Shop All Programmable Logic Controllers
Murr Elektronik
CAP FOR D-BOX M12 4-WAY 5-POLE, No pot.-sep. 5m PUR/PVC, 8x0, 34+3X0.75
Mfr # 8000-84559-3630500
Zoro # G900691978
product price: $88.15
/ea
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PUR/PVC
- Max. Wire Size similar to AWG 22 (0.34 mm²); similar to AWG 18 (0.75 mm²)
- Standards UL (AWM-Style 21441/10955), CE conform
- Housing Material Plastic
- Color gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 8000-84559-3630500
- Zoro # G900691978
- Country of Origin Czechia
- Category Programmable Logic Controllers
Dimensions
Max. Wire Size | similar to AWG 22 (0.34 mm²); similar to AWG 18 (0.75 mm²) |
Details
Material | PUR/PVC |
Standards | UL (AWM-Style 21441/10955), CE conform |
Housing Material | Plastic |
Color | gray |
Description
CAP FOR D-BOX M12 4-WAY 5-POLE, No pot.-sep. 5m PUR/PVC, 8x0,34+3X0.76
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A30QS Series, 12A, Fast-Acting, 300V AC, Bolt-On (A30QS12-1)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AC44)
- TECHFLEX Braided Sleeving, 1.250 In., 50 ft., Black (FRN1.25TB50)
- KILLARK M to F 90Deg Elbow, Haz Loc, 3/4In, Iron (MF-90-2WW)
- MURR ELEKTRONIK MVP12, 8XM12, 5POLE, BASIC HOUSING, Without cap, with potent. sep. (27116)
- MURR ELEKTRONIK PASSIVE-DI0° PLASTIC, 8XM12, 5POL, PLUG. TERM., Without cap (27106)
- MURR ELEKTRONIK MVP12, 4xM12, 5pole, plug. term. w/o cap, with pot. separation, w/o LED's (276576)
- MURR ELEKTRONIK EXACT8, 8XM8, 3 POLE MOULDED CABLE, 5.0m PUR 8x0, 34+2x0, 75, UL/CSA (8000-88010-3590500)
- MURR ELEKTRONIK EXACT12, 4XM12, 4 POLE MOULDED CABLE, 10.0m PUR/PVC 4X0.34+3X0.75, UL/CSA (8000-84410-3331000)
- MURR ELEKTRONIK MVP12, 4XM12, UNIVERSAL, BASIC HOUSING, Pins wired 1:1 to terminal (8000-44702-0000000)
- SIEMENS Module (3RK7137-6SA00-0BC1)
- Murr Elektronik Programmable Logic Controllers