Shop All Voice & Data Connectors
Murr Elektronik
CABLE DRUM Ø 500MM, PUR 4X0.34 black UL/CSA, drag ch 500m
Mfr # 7000-C0505-6340000
Zoro # G000457917
Free Shipping & Returns
$2,074.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color black
- Jacket Material PUR
- Wire Gauge similar to AWG 22
- Cable Type 3 (PUR)
- Standards cURus (AWM-Style 20549/10493); CE conform
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Murr Elektronik
- MFR # 7000-C0505-6340000
- Zoro # G000457917
- Country of Origin Italy
- Category Voice & Data Connectors
Details
Color | black |
Jacket Material | PUR |
Wire Gauge | similar to AWG 22 |
Cable Type | 3 (PUR) |
Standards | cURus (AWM-Style 20549/10493); CE conform |
Shielded | no |
Description
CABLE DRUM Ã ̃ 500MM, PUR 4X0.34 black UL/CSA, drag ch 500m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERZONE Cord Ext 3Outlet 12/3X2Ft Yel (ORAD50802)
- SCHNEIDER ELECTRIC Universal plug-in relay - Zelio RUM - 2, 120V AC Coil Volts, 2 C/O (RUMC21F7)
- HILLSDALE TERMINAL Automotive Fuse, 5A, Not Rated, 500 PK (63105)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1-1/4 to 3/4In (RB125-75A)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 5x0.34 ye UL/CSA 2m (7000-12241-0150200)
- MURR ELEKTRONIK T-COUPLER SLIMLINE M12 MALE / 2X M8 FEMALE (7000-41211-0000000)
- MURR ELEKTRONIK M12 FEMALE 90° SHIELDED, PUR 4X0.34 shielded black UL/CSA, drag ch 10m (7000-13261-6411000)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 YELLOW, UL/CSA, drag ch 7.5m (7000-18021-0360750)
- MURR ELEKTRONIK M8 female 90° with cable, PUR 3x0.25 bk UL/CSA+drag chain 5m (7000-08081-6300500)
- MURR ELEKTRONIK M12 FEMALE 0° B CODED SHIELDED WIREABLE SCREW TERM., 5 POLE max. 0.75mm² 6-8mm PROFIBUS (7000-14021-0000000)
- MURR ELEKTRONIK M12 ADAPTOR ON REAR OF MSUD VALVE PLUG FORM A 18MM (7000-41421-0000000)
- Murr Elektronik Voice & Data Connectors