Shop All Voice & Data Connectors
Murr Elektronik
cable drum Ø 355mm, PUR 1x2x0, 64 shielded vt UL/CSA+dragchain 100m
Mfr # 7000-C0201-8400000
Zoro # G600457362
product price: $1,330.99
/ea
Free Shipping & Returns
$1,330.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color violet
- Jacket Material PUR
- Shielding Copper braid
- Standards cURus (AWM-Style 20549/10578), CE-conform
- Wire Gauge similar to AWG 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 7000-C0201-8400000
- Zoro # G600457362
- Country of Origin Italy
- Category Voice & Data Connectors
Details
Color | violet |
Jacket Material | PUR |
Shielding | Copper braid |
Standards | cURus (AWM-Style 20549/10578), CE-conform |
Wire Gauge | similar to AWG 24 |
Shielded | yes |
Description
cable drum à ̃ 355mm, PUR 1x2x0,64 shielded vt UL/CSA+dragchain 100m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CCI Cord Ext Otdr Lt 12/3X25Ft Yel (025878802)
- SCHNEIDER ELECTRIC Blank Legend Plate, Rectangular (ZBZ33)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (24C358)
- EATON Rocker Switch Cover, Black (1D00000000000)
- MURR ELEKTRONIK M12 male 0° / M12 female 0° shielded Cube67, PUR 20AWG+22AWG shielded gn UL/CSA 3m (7000-46041-8020300)
- MURR ELEKTRONIK M12 FEMALE 90° LED, PUR 3X0.34 GRAY, UL/CSA, drag ch 5m (7000-12401-2330500)
- MURR ELEKTRONIK ADAPTOR M8 MALE / M8 FEMALE CONF. 1, 3, 4 (7000-88501-0000000)
- MURR ELEKTRONIK M12 male 0° / M12 female 0°, PUR 5x0.34 bk UL/CSA+drag chain 1m (7000-40041-6350100)
- MURR ELEKTRONIK M12 male 0° / RJ45 male 0° shielded Ethernet, PUR 2x2xAWG22 shielded gn UL, CSA+dragch. 3m (7000-44711-7960300)
- MURR ELEKTRONIK M12 FEMALE 0° SELF WIREABLE SCREW TERMINAL, 5-pol. 0, 14 - 1, 5mm², 2, 5-8mm cable diameter (7000-12931-0000000)
- QUEST TECHNOLOGY INTERNATIONAL Cat6 Inline Coupler, Rj45, 8P8C - Keystone Insert, Black (NKJ-6002)
- Murr Elektronik Voice & Data Connectors