Shop All Power Supplies
Murr Elektronik
Buffer Module, 12/24V DC, 12/24V DC, 10A, DIN Rail
Mfr # 85467
Zoro # G900448039
product price: $1,876.99
/ea
Free Shipping & Returns
$1,876.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 12/24V DC
- Mounting Type DIN-rail mountable
- Output Voltage 12/24V DC
- Output Amps 10A
- Mounting DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 85467
- Zoro # G900448039
- Country of Origin Germany
- Category Power Supplies
Details
Item | Buffer Module |
Input Voltage | 12/24V DC |
Mounting Type | DIN-rail mountable |
Output Voltage | 12/24V DC |
Output Amps | 10A |
Mounting | DIN Rail |
Hz | 0 Hz |
Temp. Range | -20 to +60 °C |
Standards | EN 60950, EN 50178, SELV/PELV |
Output Current | max. 10 A (+60 °C) |
Input voltage | 10.5 to 15 V DC; 24 to 27 V DC |
Output voltage | 11.3 V DC ±4%; 23.3 V DC ±2% |
Description
MB CAP ULTRA BUFFER MODULE, IN: 12/24VDC OUT:12/24VDC/10A for max.1A/380S
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Glass Fuse, SLR Series, Fast-Acting, 1A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR1)
- EATON BUSSMANN Fuse Holder, 0 to 15A Amp Range, 300V AC Volt Rating, 1 Poles, Wire Leads (HLR-2A)
- IDEAL Connector, PK25 (85-346)
- BLACK BOX Premium Ceramic, Multimode, 62-5-Micron (EFN110-003M-STLC)
- SIEMENS DC Power Supply, 110/300V DC; 120/230V AC, 12V DC, 78W, 6.5A, DIN Rail (6EP13225BA10)
- SIEMENS Power Supply, 115/230V AC, 30V DC, 2.4A (3RX9307-0AA00)
- ACOPIAN Power Supply, 105 to 125V AC, 30V DC, 1.1A (B30GT110)
- DAYTON DC Power Supply, 90/264V AC, 12V DC, 50W, 4.17A, DIN Rail (33NT17)
- PHOENIX CONTACT Power Supply, 400 to 500V AC, 24V DC, 240/360W, 10A, DIN Rail (TRIO-PS-2G/3AC/24DC/10)
- MEAN WELL AC to DC Power Supply, 100 to 240V AC, 5V DC, 300W, 50A (SP-300-5)
- SOLAHD DC Power Supply, 380/480V AC, 24V DC, 960W, 40A, DIN Rail (SDN4024480C)
- Murr Elektronik Power Supplies