Shop All Control Relays
Murr Elektronik
BLIND PLUG M8, PLASTIC, 10 pieces
Mfr # 3858627
Zoro # G800692013
product price: $35.15
/pk 10, $3.51/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Width - Relay 11 mm
- Body Depth - Relay 11 mm
- Body Height - Relay 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 3858627
- Zoro # G800692013
- Country of Origin Czechia
- Category Control Relays
Dimensions
Body Width - Relay | 11 mm |
Body Depth - Relay | 11 mm |
Body Height - Relay | 12 mm |
Description
BLIND PLUG M8, PLASTIC, 10 pieces
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Rubber Duct Floor Cord Cover - 10 Ft Roll - Black (FC7386)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 25' Length - White (HS369-S25-WHITE)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 1 Pole, 240/415V AC, B Curve (M9F21120)
- ILSCO Copper Neutral Bar Connector, Conductor (D167-12-EC)
- MURR ELEKTRONIK MIRO 6.2 24VDC-1U OUTPUT RELAY, IN: 24 VAC/DC - OUT: 250 VAC/DC 6 A, 1 C/O (52001)
- MURR ELEKTRONIK MIRO, TR, 48VDC, SK OPTO-COUPLER MODULE, IN: 10-48 VDC - OUT: 5-48 VDC / 2 A, 6, 2 mm screw terminal (52501)
- MURR ELEKTRONIK MIRO TR 5VDC SK OPTO-COUPLER MODULE, IN: 5, 5 VDC - OUT: 48 VDC / 2 A, 6, 2 mm screw-type terminal (52502)
- MURR ELEKTRONIK MIRO 6.2 MULTI-TIMER 24VDC-1S, IN: 24 VDC - OUT: 250 VAC/DC / 6A, 1 C/O / 6, 2 mm screw term (52350)
- MURR ELEKTRONIK AMS 4-10/44-2 OPTO-COUPLER MODULE, In: 24 VDC - Out: 24 VDC / 2A, 22.5 mm, spring clamp (50015)
- MURR ELEKTRONIK RMMDU 11/24 OUTPUT RELAY, IN: 24 VDC - OUT: 250 VAC/DC / 8 A, 1 C/O contact - 12 mm screw terminal (51120)
- SCHNEIDER ELECTRIC Voltage control relay, Harmony Control Relays, 5A, 1CO, 208...480V AC (RM17UB310)
- Murr Elektronik Electrical Relays