Shop All Voice & Data Connectors
Murr Elektronik
7/8" male 0° / 7/8" female 0°, PUR 5x1.5 gy UL/CSA+drag chain 1m
Mfr # 7000-50021-9610100
Zoro # G100459217
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color gray
- Wire Gauge similar to AWG 16
- Jacket Material PUR
- Shielded no
- Cable Type 3 (PUR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 7000-50021-9610100
- Zoro # G100459217
- Country of Origin Czechia
- Category Voice & Data Connectors
Details
Color | gray |
Wire Gauge | similar to AWG 16 |
Jacket Material | PUR |
Shielded | no |
Cable Type | 3 (PUR) |
Temp. Range | -25 to +85 °C |
Description
7/8" male 0° / 7/8" female 0°, PUR 5x1.5 gy UL/CSA+drag chain 1m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYBERPOWER 2200Va Ups Avr 2U Rm/T (OR2200LCDRTXL2U)
- HALEX 35PK0 AntiShortBushing (75400)
- WINNIE INDUSTRIES 26 lb Magnetic Cable Tie Mount, UV Black, 100PK (WMAG26CTUV)
- DAYTON IEC Magnetic Contactor, 4 Poles, 24 V AC, 12 A, Reversing: No (6EAY2)
- MURR ELEKTRONIK M12 male 0° / RJ45 male 0° shielded Ethernet, PUR 2x2xAWG22 shielded gn UL, CSA 3m (7000-44711-7940300)
- MURR ELEKTRONIK EXACT8, 8XM8, 3 POLE, Conn.M12 12 pole (8000-88060-0000000)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM BI 11MM, PVC 3X0.75 GRAY, 3m (7000-11041-2160300)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 4x0.34 ye UL/CSA 5m (7000-12221-0140500)
- MURR ELEKTRONIK CABLE DRUM Ø 500MM, PUR 4X0.34 black UL/CSA, drag ch 500m (7000-C0505-6340000)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 4x0.34 bk UL/CSA 5m (7000-12221-6140500)
- HOME-FLEX UNDRGRND COUPL 1/2X1/2"" (18-429-005)
- Murr Elektronik Voice & Data Connectors