Shop All Other Small Engine Parts
Murr Elektronik
7/8" male 0° / 7/8" female 0°, PUR 5x1.5 gy UL/CSA+drag chain 10m
Mfr # 7000-50021-9611000
Zoro # G100459880
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PUR
- Outside Diameter 8.0 mm ±5%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 7000-50021-9611000
- Zoro # G100459880
- Country of Origin Czechia
- Category Other Small Engine Parts
Dimensions
Outside Diameter | 8.0 mm ±5% |
Details
Material | PUR |
Description
7/8" male 0° / 7/8" female 0°, PUR 5x1.5 gy UL/CSA+drag chain 10m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FNA GROUP. Simpson Universal 16in Pressure Washer Wand, Cold Water Use up to 3600 PSI (80149)
- LIFETIME Shed Corner Shelf Kit For Lifetime Sheds (110)
- KOHLER Cover A/C/ Base Ch440 (17 096 74-S)
- POULAN TRIMMER HEAD FOR PR25SD (590267701)
- MURR ELEKTRONIK MVP12, 4XM12, 5POLE, PLUG. CAP SPT, Plug. cap, field-wireable via spring terminals (27767)
- BRIGGS & STRATTON Float Bowl Gasket (693981)
- BRIGGS & STRATTON Choke Shaft Kit (801418)
- BRIGGS & STRATTON SOLENOID-FUEL (806472)
- MTD Plug-Mulching (731-2363)
- LIPPERT COMPONENTS Lippert 226023 Extend/Retract Switch Assembly for Power Tongue Jack (V2) (2020102614)
- A & I PRODUCTS Bushing, Machine 1 3/8" X 2 1/2" 18 Ga. (Wide Rim) 4" x5" x2" (A-MB33)
- Murr Elektronik Other Small Engine Parts