Shop All Other Small Engine Parts
Murr Elektronik
7/8" male 0° / 7/8" female 0°, PUR 5x1.0 gy 15m
Mfr # 7000-50021-9651500
Zoro # G300459925
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Agency Compliance CE
- Material PUR/PVC
- Outside Diameter 7.2 mm ±5%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 7000-50021-9651500
- Zoro # G300459925
- Country of Origin Czechia
- Category Other Small Engine Parts
Dimensions
Outside Diameter | 7.2 mm ±5% |
Details
Agency Compliance | CE |
Material | PUR/PVC |
Description
7/8" male 0° / 7/8" female 0°, PUR 5x1.0 gy 15m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO Brush Cutter Blade, 10 In. Dia. (69500121431)
- XPOSE SAFETY 5 ft x 8 ft 5 mil Tarp, Blue, Polyethylene (BT-57-A)
- ZORO SELECT Semi-Pneumatic Wheel, 8 in., 60 lb. (1NXA7)
- WESTWARD Hose Connector, Male, Brass, 100 psi (20KP37)
- MURR ELEKTRONIK MVP12, 4XM12, 5POLE, PLUG. CAP SPT, Plug. cap, field-wireable via spring terminals (27767)
- BRIGGS & STRATTON Muffler - Model 28/31 (1001717MA)
- A & I PRODUCTS Fuel Shut-Off Valve, 1/4" In-Line 5" x3.25" x1.4" (A-B1SB5841)
- BRIGGS & STRATTON FILTER, FUEL (84001895)
- KOHLER Electric Starter (17 098 11-S)
- KOHLER Screw Hex Sckt Cap M6X1 0X25 (M-644025-S)
- APEX TOOL GROUP MET FLEX HEAD REL 10mm-19mm GEARWR (GWR9900)
- Murr Elektronik Other Small Engine Parts