Shop All Other Small Engine Parts
Murr Elektronik
7/8" male 0° / 7/8" female 0°, PUR 5x1.0 gy 10m
Mfr # 7000-50021-9651000
Zoro # G900459912
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Agency Compliance CE
- Material PUR/PVC
- Outside Diameter 7.2 mm ±5%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 7000-50021-9651000
- Zoro # G900459912
- Country of Origin Czechia
- Category Other Small Engine Parts
Dimensions
Outside Diameter | 7.2 mm ±5% |
Details
Agency Compliance | CE |
Material | PUR/PVC |
Description
7/8" male 0° / 7/8" female 0°, PUR 5x1.0 gy 10m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Oregon Mower Blade, 30" (97-330)
- PURINA Purina 13054 Proplan Savor Chicken & Rice Shredded Blend Dog Food - 6 lbs. (203545)
- MAXX AIR MAXXAIR 00-325001 TuffMaxx A/C Shroud - Polar White (00-325001)
- KRAFT TOOL Asphalt Lute, Magnesium, 37 Tines, 9 ft. (GG836-9)
- MURR ELEKTRONIK MVP12, 4XM12, 5POLE, PLUG. CAP SPT, Plug. cap, field-wireable via spring terminals (27767)
- KOHLER Solenoid - Choke (15 435 01-S)
- TECUMSEH Crankshaft (34739)
- MTD Wand With Filter (VA-SG-4200-18)
- KOHLER Ignition Module (62 584 48-S)
- KOHLER Retractable Starter Assembly (17 165 22-S)
- BRIGGS & STRATTON Dipstick Tube Seal (281370S)
- Murr Elektronik Other Small Engine Parts