Shop All Other Small Engine Parts
Murr Elektronik
7/8" male 0° / 7/8" female 0°, PUR 5x1.0 gy 1, 5m
Mfr # 7000-50021-9650150
Zoro # G500459930
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Agency Compliance CE
- Material PUR/PVC
- Outside Diameter 7.2 mm ±5%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 7000-50021-9650150
- Zoro # G500459930
- Country of Origin Czechia
- Category Other Small Engine Parts
Dimensions
Outside Diameter | 7.2 mm ±5% |
Details
Agency Compliance | CE |
Material | PUR/PVC |
Description
7/8" male 0° / 7/8" female 0°, PUR 5x1.0 gy 1,5m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HORSEMENS PRIDE 2 Step Mounting Block ROYAL (1166-RY)
- SILKY SAWS Silky KATANABOY 650mm (710-65)
- XPOSE SAFETY 16 ft x 20 ft 5 mil Tarp, Brown, Polyethylene (BRT-1620-X)
- SPOTON Sprayer Nozzle Cleaner (27860)
- MURR ELEKTRONIK MVP12, 4XM12, 5POLE, PLUG. CAP SPT, Plug. cap, field-wireable via spring terminals (27767)
- BRIGGS & STRATTON Starter Rope Grip (711540)
- MTD Spring, 932-0478 (932-0478)
- BRIGGS & STRATTON Breather Tube (696796)
- BRIGGS & STRATTON Electric Starter Motor (846451)
- BRIGGS & STRATTON O RING-OIL GALLERY (805198)
- DONALDSON P565858, BREATHER (P565858)
- Murr Elektronik Other Small Engine Parts