Shop All Voice & Data Connectors
Murr Elektronik
7/8" female 90° with cable, PUR 5x1.0 gy 5m
Mfr # 7000-78051-9650500
Zoro # G300459079
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color gray
- Jacket Material PUR/PVC
- Jacket Color gray
- Standards CE
- Shielded no
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 7000-78051-9650500
- Zoro # G300459079
- Country of Origin Czechia
- Category Voice & Data Connectors
Details
Color | gray |
Jacket Material | PUR/PVC |
Jacket Color | gray |
Standards | CE |
Shielded | no |
Temp. Range | -25 to +85 °C |
Wire Gauge | similar to AWG 17 |
Description
7/8" female 90° with cable, PUR 5x1.0 gy 5m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Ground Rod Clamp, 10AWG, 1.71In, PK5 (GRL6)
- QUICKCABLE 12-10 AWG Non-Insulated Spade Terminal #8 Stud PK50 (166425-050)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1-1/4 In., Nylon (P125NBK)
- IDEAL Terminal Block 12 Pole (89-610)
- MURR ELEKTRONIK M12 male 0° / M12 female 0°, PVC 4x0.34 gy UL/CSA 2m (7000-40021-2140200)
- MURR ELEKTRONIK MOSA M8 female 0° field-wireable (IDC), 3-pol., 0, 25-0, 5mm² (7000-08365-0000000)
- MURR ELEKTRONIK M8 FEMALE FLANGE PLUG A CODED FRONT MOUNT, PP-wires 4x0.25 1m (7000-08581-9690100)
- MURR ELEKTRONIK M12 MALE 0° WIREABLE SCREW TERM., 4-pol. max.0, 75mm² 4-6mm (7000-12701-0000000)
- MURR ELEKTRONIK M12-PANEL FEED THROUGH 8POLE A CODED (7000-48111-0000000)
- MURR ELEKTRONIK M12 FEMALE 90° LED, PUR 3X0.34 GRAY, UL/CSA, drag ch 5m (7000-12401-2330500)
- QUEST TECHNOLOGY INTERNATIONAL Cat5E Inline Coupler, Rj45, 8P8C - Keystone Insert, Black (NKJ-5002)
- Murr Elektronik Voice & Data Connectors