Shop All Voice & Data Connectors
Murr Elektronik
7/8" female 0° with cable, PUR 5x1.5 gy UL/CSA+drag chain 1m
Mfr # 7000-78021-9610100
Zoro # G100459286
product price: $82.29
/ea
Free Shipping & Returns
$82.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color gray
- Jacket Material PUR
- Temp. Range -25 to +85 °C
- Shielded no
- Wire Gauge similar to AWG 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 7000-78021-9610100
- Zoro # G100459286
- Country of Origin Czechia
- Category Voice & Data Connectors
Details
Color | gray |
Jacket Material | PUR |
Temp. Range | -25 to +85 °C |
Shielded | no |
Wire Gauge | similar to AWG 16 |
Cable Type | 3 (PUR) |
Description
7/8" female 0° with cable, PUR 5x1.5 gy UL/CSA+drag chain 1m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL WIRE NUT YLW 22-14, 100PK (30-074P)
- RIP-TIE Adhesive Back Strap, White, 1"x8", PK50 (C-08-050-W)
- RIP-TIE Strap, Adhesive Back, White, PK50, 1x4" (C-04-050-W)
- L.H. DOTTIE L.H. Dottie 1/2'' x 1'' Non-Metallic Cable Staple (500 Pack), 500PK (RX505)
- MURR ELEKTRONIK M12 FEMALE 0° FIELD-WIREABLE SCREW TERM., 8-pol. max.0.5mm² 6-8mm (7000-17321-0000000)
- MURR ELEKTRONIK M12 WRENCH AF 13 (7000-99109-0000000)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 black 3m (7000-18021-6260300)
- MURR ELEKTRONIK M12 male receptacle A-cod. front mount incl. nut, wires PP 4x0, 34 0, 2m (7000-13502-9710020)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM BI 11MM, PVC 3X0.75 GRAY, 3m (7000-11081-2160300)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 4x0.34 gy UL/CSA 10m (7000-12221-2141000)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 4x0.34 gy UL/CSA 5m (7000-12221-2140500)
- Murr Elektronik Voice & Data Connectors