Shop All Wire Connectors
Murr Elektronik
7/8'' FEMALE 0° FIELD-WIREABLE SCREW, 3-pol. clamp section 6-8 mm
Mfr # 7000-78191-0000000
Zoro # G700448277
product price: $39.45
/ea
$39.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Voltage max. 300 V AC/DC
- Approximate Amperage Rating - Grounding Braid max. 12 A
- Ambient Temp. Range -25 to +85 °C
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 7000-78191-0000000
- Zoro # G700448277
- Country of Origin Germany
- Category Wire Connectors
Details
Max. Voltage | max. 300 V AC/DC |
Approximate Amperage Rating - Grounding Braid | max. 12 A |
Ambient Temp. Range | -25 to +85 °C |
IP Rating | IP67 |
Description
7/8'' FEMALE 0° FIELD-WIREABLE SCREW, 3-pol. clamp section 6-8 mm
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Locknut, Steel, 1-1/4" Trade Size (EC-125)
- ILSCO KUP-L-Tap Insulation Piercing Copper Con (IPC-4/0-2/0-EC)
- PANDUIT DtCable Tie, S, Acetal, Ex-H, 13.5l, Blk, PK50 (DT4EH-L0)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 12 V DC, 32 A (LC1D32JD)
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 110V LED+VDR PG9 (7000-29101-0000000)
- MURR ELEKTRONIK M8 female 0° with cable, PVC 3x0.25 gy UL/CSA 5m (7000-08041-2100500)
- MURR ELEKTRONIK MQ12 male 0° / MQ12 female 0°, PUR 3x0.34 ye UL/CSA+drag chain 2m (7050-40001-0330200)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 5x0.34 ye UL/CSA 15m (7000-12241-0151500)
- MURR ELEKTRONIK M8 female 90° with cable, PUR 3x0.25 ye UL/CSA+drag chain 5m (7000-08081-0300500)
- MURR ELEKTRONIK M12 ADAPTOR ON TOP OF MSUD VALVE PLUG FORM A 18MM (7000-41361-0000000)
- ANDERSON POWER PRODUCTS PP15/45 HSG FING PRF BLK BULK (1327G6FPBK)
- Murr Elektronik Wire Connectors & Disconnects