Shop All All Purpose Cleaners
This Product is Discontinued
Murphy
All Purpose Cleaner, 1 gal. Bottle, Fresh, 4 PK (Discontinued)
Mfr # 01103
Zoro # G6076434
Free Shipping & Returns
This Product is Discontinued
Key Features
- Container Type Bottle
- Size 1 gal.
- Fragrance Fresh
- Chemicals For Use On Surface Wood
- Physical Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murphy
- MFR # 01103
- Zoro # G6076434
- UPC # 10070481011038
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 1 gal. |
Details
Container Type | Bottle |
Fragrance | Fresh |
Item | All Purpose Cleaner |
Chemicals For Use On Surface | Wood |
Physical Form | Liquid |
Application | Floors |
Net Weight | 36.1 lbs |
Features | Concentrate—Makes 64 gallons of ready-to-use solution. |
Cleaner Container Type | Bottle |
For Use On | Grease;Soil |
Description
Murphy® Oil Soap Cleaner, Murphy Oil Liquid, 1 Gal Bottle, 4/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.