Shop All Hand Soap Dispenser Refills
This Product is Discontinued
Murphy
16 oz Liquid Cleaners & Detergents Bottle, 9 PK (Discontinued)
Mfr # US05251A
Zoro # G6070609
This Product is Discontinued
Key Features
- Fragrance Fresh Scent
- Size 16 oz
- Application Counters; Floors
- Hygiene Form Liquid
- Packaging Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murphy
- MFR # US05251A
- Zoro # G6070609
- UPC # 70481011314
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 16 oz |
Details
Fragrance | Fresh Scent |
Item | Cleaners & Detergents |
Application | Counters; Floors |
Hygiene Form | Liquid |
Packaging Type | Bottle |
Features | Concentrate.—Makes 8 gallons of ready-to-use solution. |
For Use On | Ceramic; Granite; Stainless Steel; Wood |
Cleaner Container Type | Bottle |
Chemicals For Use On Surface | Ceramic; Granite; Stainless Steel; Wood |
Form | Liquid |
Description
Murphy® Oil Soap Oil Soap Concentrate, Fresh Scent, 16 oz Bottle, 9/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.