Shop All Water Filter Cartridges
Murdock
Water Cooler Filter, Fits Brand Murdock
Mfr # 7012-313-000
Zoro # G4592831
original price:
$110.99
5% off
new price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Murdock/ Acorn
- Material Microcarbon
- Type Cylindrical
- For Use With Mfr. Model Number A111408B-FG-VR, MC71, MC72-UBL, MC74, MC74-UBL
- Sub-Category Filters and Cartridges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murdock
- MFR # 7012-313-000
- Zoro # G4592831
- UPC # 883232137115
- Country of Origin United States
- Category Water Filter Cartridges
Details
Item | Water Cooler Filter |
Fits Brand | Murdock/ Acorn |
Material | Microcarbon |
Type | Cylindrical |
For Use With Mfr. Model Number | A111408B-FG-VR, MC71, MC72-UBL, MC74, MC74-UBL |
Sub-Category | Filters and Cartridges |
Reduces | Lead, Crystal Reduction |
Filter Media | Micron Carbon Block |
Compatible Mfr. Model Number | A111408B-FG-VR, MC71, MC72-UBL, MC74, MC74-UBL |
Compatible Manufacturer Part Number | A111408B-FG-VR, MC72-UBL, MC74, MC74-UBL |
Compatible Mfr. Model No. | MC71, MC72-UBL, MC74, MC74-UBL |
Compatible Threader Manufacturer Part Number | A111408B-FG-VR, MC72-UBL, MC74, MC74-UBL |
Compatible Threader Mfr. Model No. | MC71, MC74, MC74-UBL, MC72-UBL, A111408B-FG-VR |
Description
Water Cooler Filter, Reduces Lead, Crystal Reduction, Filter Media Micron Carbon Block, Compatible Mfr. Model Number A111408B-FG-VR, MC71, MC72-UBL, MC74, MC74-UBL, Compatible with Grainger Part Number 1KAA1, 28PR49, 28PR50, 28PR51, 28PR52
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEONARD VALVE Water Mixing Valve Kit (KIT R/30ST)
- ZORO SELECT PVC Female Adapter, FNPT x Socket, 4 in Pipe Size (835-040)
- APG 3/4" 316 Stainless Steel Part C (307CSS)
- KOHLER Trapway Service Kit, Plastic (1265858)
- VITAPUR Quick Connect Filter, 0.2 gpm, 0.001 Micron, 4" O.D., 8 3/4 in H (GWF3)
- CULLIGAN Whole House Water Filter For HF-150/HF-160/HF-360 (CW-MF)
- PENTAIR/PENTEK Pleated Filter Cartridge, 10 gpm, 20 Micron, 2-11/16" O.D., 9 3/4 in H (155001-75)
- AMERICAN FILTER CO AFC Brand AFC-RF-S4, Compatible to Samsung HAF-QIN Refrigerator Water Filters (1PK) Made by AFC (HAF-QIN-AFC-RF-S4-1-94031)
- 3M Solid Filter Cartridge, 40 gpm, 25 Micron, 2.6" O.D., 40 in H (RT40F16G20NN)
- AMERICAN FILTER CO AFC Brand AFC-APH-104-9000S, Compatible to (1PK) Made by AFC (AFC-APH-104-9000S-1p-16719)
- AMERICAN FILTER CO 4 H, 8 PK (AFC-F1000-8p-16665)
- Murdock Water Filter Cartridges