Shop All Pressure Washer Parts
Murdock
Recessed Pushbutton Valve Assembly
Mfr # 7000-065-001
Zoro # G0642601
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Acorn
- Accessory Type Push Button Assembly
- Product Type Push Buttons
- Toilet/Urinal Product Group Push Buttons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murdock
- MFR # 7000-065-001
- Zoro # G0642601
- UPC # 883232136859
- Country of Origin Mexico
- Category Pressure Washer Parts
Details
Item | Push Button Assembly |
Fits Brand | Acorn |
Accessory Type | Push Button Assembly |
Product Type | Push Buttons |
Toilet/Urinal Product Group | Push Buttons |
Description
Push Button Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGO Replacement Bar and Chain, 18" L Bar (AG1800)
- MAYNE Cape Cod Patio Planter 16x16 - Black (4837-B)
- LIPPERT 25IN X 17IN DOUBLE BOWL SINK - WHITE (809030)
- MTD Pin Belt Guard (711-1044A)
- MI-T-M Unloader Kit (70-0107)
- MI-T-M Injector Repair Kit (70-0293)
- LEGACY Pressure Washer Hose, 1/4"X50' (LEGHFZPW3450M)
- A.R. NORTH AMERICA Swivel, QC, 3 pcs (3004.03)
- ZORO SELECT 1/4 in (F) Quick Connect Coupler, Brass/Stainless Steel, 4000 psi Max (1MDG6)
- MI-T-M Isolator (14-0066)
- CHAPIN Fan Spray Nozzle (6-5934)
- Murdock Pressure Washer Parts