Shop All Portable & Inverter Generators
Multiquip
Portable Generator, Liquid Propane, Electric, Recoil Start
Mfr # WBH-21EFP
Zoro # G010437671
product price: $21,007.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$21,007.99
Free 30-Day Returns
Key Features
- Fuel Type Liquid Propane
- Starter Type Electric, Recoil
- CARB Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Multiquip
- MFR # WBH-21EFP
- Zoro # G010437671
- Country of Origin Unknown
- Category Portable & Inverter Generators
Details
Item | Portable Generator |
Fuel Type | Liquid Propane |
Starter Type | Electric, Recoil |
CARB Compliant | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 6 Steel, Wrinkle Finish, Ivory (99476)
- WESTWARD Welding Cable, 3/0, 10 ft., Black, Rubber (19YE12)
- RACO Electrical Box, 6 cu in, Ceiling Box, Steel, Round (297)
- CARLING TECHNOLOGIES Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2FA54-73)
- MI-T-M Portable Generator, Diesel, 5,000 W Rated, 6,000 W Surge, Electric Start, 120/240V AC, 41.7/20.8 A (GEN-6000-0MKD)
- GENERAC Portable Generator, Gasoline, 2,200 W Rated, 2,500 W Surge, Electric Start, 120V AC, 18.3 A A (8251)
- TOPDON Portable Generator, 200 W Rated, 250 W Surge, 3.1 A A (H200)
- CHORE MASTER Portable Generator, Gasoline, 5,500 W Rated, 9,075 W Surge, Recoil Start, 120/240V AC, 45.8/22.9 A (GEN-6000-0GM0)
- FLEXSOLAR 1021Wh 1000W Portable Power Station (FP100-S102V1)
- PULSAR Portable Generator, Gasoline/Liquid Propane, 8,000 W/7,200 W Rated, 10,000 W/9,000 W Surge, 75 A (PG10000BRCO)
- PULSAR Portable Generator, Gasoline/Liquid Propane, 8,000 W/7,000 W Rated, 10,000 W/9,000 W Surge, 67 A (PG10000B16)
- Multiquip Portable & Inverter Generators