Shop All Exhaust and Supply Fan Accessories
This Product is Discontinued
Multifan
Weather Hood, 9 ga., 26in.Hx26in.Wx26in.D (Discontinued)
Mfr # LLUWH20
Zoro # G5972294
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Fan Dia. (In.) 20 in
- Construction Polyethylene
- Width (In.) 26 in
- Dimension B (In.) 25 3/4 in
- Gauge 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Multifan
- MFR # LLUWH20
- Zoro # G5972294
- Country of Origin Unknown
- Category Exhaust and Supply Fan Accessories
Dimensions
For Fan Dia. (In.) | 20 in |
Width (In.) | 26 in |
Dimension B (In.) | 25 3/4 in |
Dimension C (In.) | 22 1/2 in |
Height (In.) | 26 in |
Dimension A (In.) | 26 in |
Depth (In.) | 26 in |
For Blade Diameter | 20 in |
Overall Depth | 26 in |
Overall Width | 26 in |
Overall Height | 26 in |
Details
Item | Weatherhood |
Construction | Polyethylene |
Gauge | 9 |
Application | For Use With Exhaust/Supply Fans |
Thickness | 9 ga |
Material | Polyethylene |
Description
Weatherhood, For Blade Diameter 20 in, Overall Height 26 in, Overall Width 26 in, Overall Depth 26 in, Material Polyethylene, Thickness 9 ga
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.